Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 28016-10 Volumetric Flask, 10ml Capacity, Borosilicate Glass, 12Pk | CJ3TMZ

KIMBLE CHASE 28016-10 Volumetric Flask, 10ml Capacity, Borosilicate Glass, 12Pk

Item: CJ3TMZ Model: 28016-10Cross Ref: 52NF02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€886.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
Astm SpecificationASTM E288
AutoclavableYes
Basic MaterialGlass
Body ColorAmber
Body MaterialBorosilicate Glass
Capacity - Ml10 ml
Capacity - Oz0.34 fl. oz.
Closure ColorBlack
Closure MaterialPTFE
Closure StyleIncludes Closure: Yes – Closure Type: Stopper
Closure TypeStopper
Compatible With Stopper Size9
Flask TypeVolumetric
Glassware ClassA
GraduatedNo
IncludesPTFE Standard Taper Stopper
Includes ClosureYes
Joint Size9
Neck StyleStraight
Overall Height103 mm
Special FeaturesCalibrated to Contain
StandardsASTM E288
Sterile/non-sterileNon-Sterile
Tolerance+/-0.02 mL
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.675

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 28016-200 Volumetric Flask, 200ml Capacity, Borosilicate Glass, 12Pk | CJ3TMP 28016-20028016-20012€1,164.07
KIMBLE CHASE 28016-500 Volumetric Flask, 500ml Capacity, Borosilicate Glass, 12Pk | CJ3TNT 28016-50028016-50012€2,384.51
KIMBLE CHASE 28016-100 Volumetric Flask, 100ml Capacity, Borosilicate Glass, 12Pk | CJ3TPV 28016-10028016-10012€1,051.75
KIMBLE CHASE 28016-250 Volumetric Flask, 250ml Capacity, Borosilicate Glass, 12Pk | CJ3TPY 28016-25028016-25012€1,267.85
KIMBLE CHASE 28016-1000 Volumetric Flask, 1000ml Capacity, Borosilicate Glass, 6Pk | CJ3TQD 28016-100028016-10006€1,437.07
KIMBLE CHASE 28016-50 Volumetric Flask, 50ml Capacity, Borosilicate Glass, 12Pk | CJ3TRC 28016-5028016-5012€1,032.27
KIMBLE CHASE 28016-25 Volumetric Flask, 25ml Capacity, Borosilicate Glass, 12Pk | CJ3TRU 28016-2528016-2512€908.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 28016-10 Volumetric Flask, 10ml Capacity, Borosilicate Glass, 12Pk
€886.42 /unit