Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 28014E-100 Volumetric Flask, 100ml Capacity, Glass, 6Pk | CJ3TQE

KIMBLE CHASE 28014E-100 Volumetric Flask, 100ml Capacity, Glass, 6Pk

Item: CJ3TQE Model: 28014E-100Cross Ref: 26CV46
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€417.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
Astm SpecificationASTM E438
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter60 mm
Body MaterialGlass
Capacity - Ml100 ml
Capacity - Oz3.38 fl. oz.
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No – Closure Type: Stopper
Closure TypeStopper
Compatible With Stopper Size13
Flask TypeVolumetric
GraduatedNo
IncludesGlass Stopper
Includes ClosureNo
Joint Size13
Neck StyleStraight
Overall Height180 mm
Special FeaturesGreen Markings
StandardsASTM E438
Sterile/non-sterileNon-Sterile
Tolerance0.08 mL
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.585

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 28014E-250 Volumetric Flask, 250ml Capacity, Glass, 6Pk | CJ3TML 28014E-25028014E-2506€486.76
KIMBLE CHASE 28014E-50 Volumetric Flask, 50ml Capacity, Glass, 6Pk | CJ3TNJ 28014E-5028014E-506€361.88
KIMBLE CHASE 28014E-25 Volumetric Flask, 25ml Capacity, Glass, 6Pk | CJ3TPT 28014E-2528014E-256€344.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 28014E-100 Volumetric Flask, 100ml Capacity, Glass, 6Pk
€417.71 /unit