Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 25630-250 Shake Flask, 250 mL Capacity, Borosilicate Glass, Stopper, 6Pk | CJ3HRN

KIMBLE CHASE 25630-250 Shake Flask, 250 mL Capacity, Borosilicate Glass, Stopper, 6Pk

Item: CJ3HRN Model: 25630-250Cross Ref: 52NJ66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShake Flask
Astm SpecificationASTM E438
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Capacity - Ml250 ml
Capacity - Oz8.45 fl. oz.
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No – Closure Type: Stopper
Closure TypeStopper
Flask TypeShaker
Glassware ClassA
GraduatedNo
Includes ClosureNo
Neck StyleStraight
Overall Height142 mm
ShapeBaffled
Special FeaturesWhite Ceramic Enamel Marking Spots
StandardsASTM E438
Sterile/non-sterileNon-Sterile
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.9972

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 25630-2000 Shake Flask, 2000 mL Capacity, Borosilicate Glass, 6Pk | CJ3HRK 25630-200025630-20006€779.97
KIMBLE CHASE 25630-500 Shake Flask, 500 mL Capacity, Borosilicate Glass, Stopper, 6Pk | CJ3HRL 25630-50025630-5006€351.87
KIMBLE CHASE 25630-1000 Shake Flask, 1000 mL Capacity, Borosilicate Glass, Stopper, 6Pk | CJ3HRM 25630-100025630-10006€544.32
KIMBLE CHASE 25630-125 Shake Flask, 125 mL Capacity, Borosilicate Glass, Stopper, 6Pk | CJ3HRP 25630-12525630-1256€243.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 25630-250 Shake Flask, 250 mL Capacity, Borosilicate Glass, Stopper, 6Pk
€331.86 /unit