Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 211040-1215 Adapter Bent Transparent 19/22 | AH2EQD 26CY53

KIMBLE CHASE 211040-1215 Adapter Bent Transparent 19/22

Item: AH2EQD Model: 211040-1215Cross Ref: 26CY53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ColorClear
MaterialGlass
Overall Length110 mm
TypeBent
Astm SpecificationASTM E438
AutoclavableNo
FeaturesFor Applications Utilizing Tubing, Manufactured From 33 Expansion, Size 15 O-Ring Connector (15 mm ID) For Use With 216030 And 216040 HI-VAC Manifolds And 179920 Adapters, Supplied With One Size 116 FKM O-Ring
Lower Ground Mouth Size19/22
Product TypeO-Ring Vacuum Connector
Upper Ground Mouth Size19/22
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Details:

    • Upper Ground Mouth Size : 19/22
    • Lower Ground Mouth Size : 19/22

Product Variants

ProductModelOverall LengthTypeMaterialColorPrice
KIMBLE CHASE 211040-0015 Adapter Bent Transparent 14/20 | AH2EQC 26CY52 211040-0015105 mmBentGlassClear€71.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 211040-1215 Adapter Bent Transparent 19/22
€83.86 /unit