Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 17054F-10 Automatic Buret, Glass, 10 mL Capacity, 0.05mL to 10mL, +/-0.02mL, A | CH9PVR

KIMBLE CHASE 17054F-10 Automatic Buret, Glass, 10 mL Capacity, 0.05mL to 10mL, +/-0.02mL, A

Item: CH9PVR Model: 17054F-10Cross Ref: 26CX18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€552.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Burette
Astm SpecificationE542, E694
Buret TypeStraight Bore Buret
Capacity - Ml10 ml
Capacity - Oz0.3 fl. oz.
Closure IncludedYes
Closure MaterialPTFE
Closure TypeStopcock
ColorClear
Glassware ClassA
GraduatedYes
Graduation Increments - Ml0.05 mL
Includes ReservoirYes
Material3.3 Borosilicate Glass
Maximum Graduation - Ml10 mL
Minimum Graduation - Ml0.5 mL
Overall Height520 mm
Plug MaterialPTFE
Stopcock MaterialPTFE
Tolerance+/-0.02 mL

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelMPNPrice
KIMBLE CHASE 17054F-25 Automatic Buret, Glass, 25mL Capacity, 0.1mL to 25mL, +/-0.03mL | CH9PVQ 17054F-2517054F-25€594.50
KIMBLE CHASE 17054F-100 Automatic Buret, Glass, 100 mL Capacity, 0.2mL to 100mL | CH9PVT 17054F-10017054F-100€701.90
KIMBLE CHASE 17054F-50 Automatic Buret, Glass, 50 mL Capacity, 0.1mL to 50mL, +/-0.05mL | CH9PVU 17054F-5017054F-50€616.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 17054F-10 Automatic Buret, Glass, 10 mL Capacity, 0.05mL to 10mL, +/-0.02mL, A
€552.35 /unit