Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 167010-2942 Adapter Distillation Transparent 10/30 | AH2EMD 26CX03

KIMBLE CHASE 167010-2942 Adapter Distillation Transparent 10/30

Item: AH2EMD Model: 167010-2942Cross Ref: 26CX03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,187.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ColorClear
MaterialGlass
Overall Length210 mm
TypeDistillation
Astm SpecificationASTM E438
AutoclavableNo
FeaturesInner Joints are at a 75° Angle to One Another, Standard Taper 10/30 Top Outer Joint is for Use with 75 mm Immersion Thermometers
Lower Ground Mouth Size29/42
Product TypeAdapter
Side Ground Mouth Size29/42
Upper Ground Mouth Size29/42
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Details:

    • Upper Ground Mouth Size : 10/30
    • Lower Ground Mouth Size : 29/42
    • Side Ground Mouth Size : 29/42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 167010-2942 Adapter Distillation Transparent 10/30
€1,187.63 /unit