Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK Y-5M Capped Elbow 90 Degree Hazardous Location 1-1/2 Inch Iron | AD9PRC 4TZL8

KILLARK Y-5M Capped Elbow 90 Degree Hazardous Location 1-1/2 Inch Iron

Item: AD9PRC Model: Y-5MCross Ref: 4TZL8
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapped Elbow, 90 Degree
CompositionMetallic
Conduit Size1 1/2"
ConnectionFemale To Female
Length5.062"
MaterialIron
ModelY-5M
Ships Factory DirectNo
TypeHazardous Location
Connection Orientation90°
Connection TypeThreaded
Ends - Hazardous Fittings1 1/2" FNPT x 1 1/2" FNPT
FinishPowder Coated
Hazardous Location RatingClass I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Overall Height5 5/8"
Overall Length5 1/16"
Overall Width4 3/4"
Seal TypeVertical And Horizontal Conduit Sealing Fittings
SeriesY
ShapeRound
StandardsCSA CERTIFIED FILE (LR11716), UL LISTED FILE (E10514)
Thread GenderFemale to Female
Thread TypeNPT
Trade Size1 1/2"

Shipping Info:

Ship weight (kg) 1.8135
Ship height (cm)11.18
Ship length (cm)19.56
Ship width (cm)15.24
HS code7307110045
Country of OriginMX

Product Variants

ProductModelMaterialConduit SizeTypeConnectionPrice
KILLARK Y-1 Capped Elbow 90 Degree Hazardous Location 1/2 Inch Aluminium | AD9PQT 4TZK8 Y-1Copper Free Aluminum1/2"Hazardous LocationFemale To Female€51.34
KILLARK Y-1M Capped Elbow 90 Degree Hazardous Location 1/2 Inch Iron | AD9PQU 4TZK9 Y-1MIron1/2"Hazardous LocationFemale To Female€42.65
KILLARK Y-2 Capped Elbow 90 Degree Hazardous Location 3/4in Aluminium | AD9PQV 4TZL1 Y-2Copper Free Aluminum3/4"Hazardous LocationFemale To Female€47.71
KILLARK Y-2M Capped Elbow 90 Degree Hazardous Location 3/4in Iron | AD9PQW 4TZL2 Y-2MIron3/4"Hazardous LocationFemale To Female€51.59
KILLARK Y-3 Capped Elbow 90 Degree Hazardous Location 1 Inch Aluminium | AD9PQX 4TZL3 Y-3Copper Free Aluminum1"Hazardous LocationFemale To Female€58.93
KILLARK Y-3M Capped Elbow 90 Degree Hazardous Location 1 Inch Iron | AD9PQY 4TZL4 Y-3MIron1"Hazardous LocationFemale To Female€65.55
KILLARK Y-4 Capped Elbow 90 Degree Hazardous Location 1-1/4in Aluminium | AD9PQZ 4TZL5 Y-4Copper Free Aluminum1 1/4"Hazardous LocationFemale To Female€105.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK Y-5M Capped Elbow 90 Degree Hazardous Location 1-1/2 Inch Iron