Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK Y-1M Capped Elbow 90 Degree Hazardous Location 1/2 Inch Iron | AD9PQU 4TZK9

KILLARK Y-1M Capped Elbow 90 Degree Hazardous Location 1/2 Inch Iron

Item: AD9PQU Model: Y-1MCross Ref: 4TZK9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapped Elbow, 90 Degree
Conduit Size1/2"
ConnectionFemale To Female
Length2 7/8"
MaterialIron
TypeHazardous Location
Connection Orientation90°
Connection TypeThreaded
Ends - Hazardous Fittings1/2" FNPT x 1/2" FNPT
FinishPowder Coated
Hazardous Location RatingClass I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Overall Height3"
Overall Length2 7/8"
Overall Width2"
Seal TypeVertical And Horizontal Conduit Sealing Fittings
SeriesY
ShapeRound
StandardsCSA CERTIFIED FILE (LR11716), UL LISTED FILE (E10514)
Thread GenderFemale to Female
Thread TypeNPT
Trade Size1/2"

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)5.08
HS code7307110045
Country of OriginMX

Product Variants

ProductModelMaterialConduit SizeTypeConnectionPrice
KILLARK Y-1 Capped Elbow 90 Degree Hazardous Location 1/2 Inch Aluminium | AD9PQT 4TZK8 Y-1Copper Free Aluminum1/2"Hazardous LocationFemale To Female€51.34
KILLARK Y-2 Capped Elbow 90 Degree Hazardous Location 3/4in Aluminium | AD9PQV 4TZL1 Y-2Copper Free Aluminum3/4"Hazardous LocationFemale To Female€47.71
KILLARK Y-2M Capped Elbow 90 Degree Hazardous Location 3/4in Iron | AD9PQW 4TZL2 Y-2MIron3/4"Hazardous LocationFemale To Female€51.59
KILLARK Y-3 Capped Elbow 90 Degree Hazardous Location 1 Inch Aluminium | AD9PQX 4TZL3 Y-3Copper Free Aluminum1"Hazardous LocationFemale To Female€58.93
KILLARK Y-3M Capped Elbow 90 Degree Hazardous Location 1 Inch Iron | AD9PQY 4TZL4 Y-3MIron1"Hazardous LocationFemale To Female€65.55
KILLARK Y-4 Capped Elbow 90 Degree Hazardous Location 1-1/4in Aluminium | AD9PQZ 4TZL5 Y-4Copper Free Aluminum1 1/4"Hazardous LocationFemale To Female€105.90
KILLARK Y-4M Capped Elbow 90 Degree Hazardous Location 1-1/4in Iron | AD9PRA 4TZL6 Y-4MIron1 1/4"Hazardous LocationFemale To Female€166.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK Y-1M Capped Elbow 90 Degree Hazardous Location 1/2 Inch Iron
€45.16 /unit