Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VM4LB13030WW Light Fixture Tank LED 130W cCSAus | AF9ZZW 30YJ58

KILLARK VM4LB13030WW Light Fixture Tank LED 130W cCSAus

Item: AF9ZZW Model: VM4LB13030WWCross Ref: 30YJ58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,938.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture Tank
Ca Title 24 CompliantNo
Color Rendering Index70
DimmableNo
Emergency Battery BackupNo
FinishEpoxy Powder Coat
Fixture Housing ColorTan
Fixture Housing MaterialAluminum
Fixture TypeHazardous Location
Fixture Wattage130 W
Height5 3/8"
Housing FinishBeige
Housing MaterialAluminum
Lamp IncludedYes
Lamp Watts130 W
Length13 43/64"
Light ColorCool White
Linkable Up ToUnlinkable
MountingSurface Or Suspended
Mounting StyleSwing Barell
No. Of Light Bars0
Nominal Height5 3/8"
Nominal Length13 43/64"
Nominal Width13 43/64"
Number Of Lamps64
ShapeCircular
Voltage120-277V AC
Width13 43/64"
Ambient Temp. Range-40°F to 149°F
Color Temperature5000 K
Fixture Voltage120-277V AC
For Bulb TypeLED
For Max. Bulb Wattage130 W
Hazardous ClassClass I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
Ingress Protection Rating66
Lamp Watts - Fixtures130 W
Lighting TechnologyLED
Lumens17710 lm
Lumens Per Watt136.2 lm/W
Max. Ambient Temp.149°F
Max. Fixture Wattage130 W
Min. Ambient Temp.-40°F
Overall Height5 3/8"
Overall Length13 43/64"
Overall Width13 43/64"
Product TypeLight Fixture Tank
Safety RatingClass I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2
SeriesVM4L Series
StandardsCCSAUS CERTIFIED, LISTED FOR WET LOCATIONS, MARINE RATED (US ONLY), NEMA 3, NEMA 4X
Temperature CodeT4

Shipping Info:

Ship weight (kg) 9.63
Ship height (cm)35.71
Ship length (cm)35.56
Ship width (cm)37.8
HS code9405406000
Country of OriginUS

Product Details:

    • Special Features: Class I, II, III, Suitable for Wet Locations
    • Sub-Brand : Hubbell Killark

Product Variants

ProductModelFixture WattageLamp WattsNumber Of LampsFinishFixture TypeVoltageLamp IncludedHousing MaterialPrice
KILLARK VM4LB09030WW Light Fixture Tank LED 90W cCSAus | AF9ZZX 30YJ59 VM4LB09030WW90 W90 W40Epoxy Powder CoatHazardous Location120-277V ACYesAluminum€3,068.76
KILLARK VM4LB06530WW Light Fixture Tank LED 65W cCSAus | AF9ZZY 30YJ60 VM4LB06530WW65 W65 W32Epoxy Powder CoatHazardous Location120-277V ACYesAluminum€2,542.68
KILLARK VM4LC13030WW Light Fixture Tank LED 130W cCSAus | AF9ZZZ 30YJ61 VM4LC13030WW130 W130 W64Epoxy Powder CoatHazardous Location120-277V ACYesAluminum€3,720.09
KILLARK VM4LC09030WW Light Fixture Tank LED 90W cCSAus | AG2AAA 30YJ62 VM4LC09030WW90 W90 W40Epoxy Powder CoatHazardous Location120-277V ACYesAluminum€3,068.76
KILLARK VM4LB9iE230 LED Light Fixture, LED, 9692 Lumens, 277V | CJ2RCF VM4LB9iE230--------€1,482.51
KILLARK VM4LB930 LED Light Fixture, LED, 9692 Lumens, 277V | CJ2RCG VM4LB930--------€960.42
KILLARK VM4LB630 LED Light Fixture, LED, 6278 Lumens, 277V | CJ2RCJ VM4LB630------Yes-€770.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VM4LB13030WW Light Fixture Tank LED 130W cCSAus
€3,938.92 /unit