Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK OLR-5M Conduit Body LR 1 1/2 Inch Malleable Iron | AC2VGB 2NB45

KILLARK OLR-5M Conduit Body LR 1 1/2 Inch Malleable Iron

Item: AC2VGB Model: OLR-5MCross Ref: 2NB45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body
Age GroupAdult
Back TypeFlat
Body StyleLR
ColorGray
CompositionDuraloy Iron
Connection TypeThreaded
Cover IncludedNo
Design TypeFlat Back
Exposure RatingIndoor, Outdoor
Gasket IncludedNo
GenderUnisex
Hazardous Location ClassYes
Hazardous RatedYes
Hub Size1 1/2"
MaterialMalleable Iron
Number Of Hubs2
Ships Factory DirectNo
TypeThreaded
Body Capacity36 cu. in.
Compatible Conduit Trade Size1 1/2"
Compatible Conduit TypeIMC, RMC
Connection Orientation90°
FinishPowder Coated
For Use WithIMC, RMC
Hazardous LocationYes
Hub StyleThreaded
IncludesStainless Steel Screws
Overall Height4"
Overall Length10"
Overall Width5"
StandardsCSA, UL
Thread GenderFemale
Thread Size1 1/2"
Thread TypeNPT
Trade Size1 1/2"
Type Of BodyConduit Outlet Body

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)9.14
Ship length (cm)20.83
Ship width (cm)7.11
HS code7307193085
Country of OriginIN

Product Variants

ProductModelBody StyleMaterialBody TypeHub StyleCapacityPrice
KILLARK OC-1 Conduit Body C Style 1/2 Inch Aluminium | AC2VDE 2NA75 OC-1CCopper Free Aluminum---€16.06
KILLARK OC-2 Conduit Body C Style 3/4 Inch Aluminium | AC2VDF 2NA77 OC-2CCopper Free Aluminum---€16.94
KILLARK OC-2M Conduit Body C 3/4 Inch Malleable Iron | AC2VDG 2NA78 OC-2MCMalleable Iron---€17.97
KILLARK OC-3 Conduit Body C Style 1 Inch Aluminium | AC2VDH 2NA79 OC-3CCopper Free Aluminum---€21.11
KILLARK OC-3M Conduit Body C Style 1 Inch Malleable Iron | AC2VDJ 2NA80 OC-3MCMalleable Iron---€27.18
KILLARK OC-4 Conduit Body C Style 1 1/4 Inch Aluminium | AC2VDK 2NA81 OC-4CCopper Free Aluminum---€43.02
KILLARK OC-4M Conduit Body C 1 1/4 Inch Malleable Iron | AC2VDL 2NA82 OC-4MCMalleable Iron---€41.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK OLR-5M Conduit Body LR 1 1/2 Inch Malleable Iron
€64.06 /unit