Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK OLB-1CG Conduit Body Hazardous Location LB 1/2 Inch Hub | AD9PRX 4TZR1

KILLARK OLB-1CG Conduit Body Hazardous Location LB 1/2 Inch Hub

Item: AD9PRX Model: OLB-1CGCross Ref: 4TZR1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body, Cover & Gasket
Back TypeFlat
Body StyleLb
ColorGray
CompositionAluminum
Connection TypeThreaded
Cover IncludedYes
Exposure RatingIndoor, Outdoor
Gasket IncludedYes
Gross Weight0.42 lbs.
Hazardous Location ClassYes
Hazardous RatedYes
Hub Size1/2"
MaterialAluminum
Number Of Hubs2
Ships Factory DirectNo
TypeThreaded

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)6.35
HS code7609000000
Country of OriginMX

Product Variants

ProductModelBody StyleMaterialPrice
KILLARK OLB-2CG Conduit Body Hazardous Location LB 3/4 Inch Hub | AD9PRY 4TZR2 OLB-2CGLbAluminum€21.53
KILLARK OLB-3CG Conduit Body Hazardous Location LB 1 Inch Hub | AD9PRZ 4TZR3 OLB-3CGLbAluminum€38.90
KILLARK OLB-4CG Conduit Body Hazardous Location LB 1 1/4 Inch Hub | AD9PTA 4TZR4 OLB-4CGLbAluminum€59.48
KILLARK OLB-5CG Conduit Body Hazardous Location LB 1 1/2 Inch Hub | AD9PTB 4TZR5 OLB-5CGLbAluminum€59.30
KILLARK OLB-6CG Conduit Body Hazardous Location LB 2 Inch Hub | AD9PTC 4TZR6 OLB-6CGLbAluminum€97.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK OLB-1CG Conduit Body Hazardous Location LB 1/2 Inch Hub
€23.64 /unit