DORIAN 73310155564 Boring Bar S08m-sducr-2 Right-hand 0.78 In | AD4LLJ 41T447

DORIAN S08M-SDUCR-2 Boring Bar Right-Hand 0.78 In

Item: AD4LLJ Model: S08M-SDUCR-2Cross Ref: 41T447
In Stock

Get it by Tuesday, Jun 17

€125.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Cutting DirectionRight Hand
Inscribed Circle1/4"
Insert ScrewTS-25.45-6M2
Insert Shape55 Degrees Diamond Positive
Insert SizeDCMT-21.51
Insert Thickness0.093"
Lead Angle11°
MaterialSteel
Max. Depth2"
Min. Bore0.78"
Mounting StyleScrew Lock
Overall Length6"
ShankRound
Shank Dia.1/2"
StyleS08M-SDUCR-2
TypeStandard Steel
Width Offset0.437"
Ansi CodeS08M-SDUCR-2
Center To Cutting Tip7/16"
Compatible HardwareT-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Cutting ApplicationBoring
Head MaterialSteel
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert StyleDC.T
Iso NumberS08M-SDUCR-2
Max. Bore Depth3/4"
Min. Bore Dia.0.78"
Number Of Inserts1
RakeNegative
Shank Length5 1/4"
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelTypeShank Dia.Cutting DirectionOverall LengthInsert ShapeLead AngleMax. DepthMin. BorePrice
DORIAN 73310155006 Boring Bar S12s-mclnr-4 Right-hand 1 In | AD4LFW 41T342 S12S-MCLNR-4Standard Steel3/4"Right Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155007 Boring Bar S12s-mclnl-4 Left-hand 1 In | AD4LFX 41T343 S12S-MCLNL-4Standard Steel3/4"Left Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155010 Boring Bar S16t-mclnr-4 Right-hand 1.28 In | AD4LFY 41T344 S16T-MCLNR-4Standard Steel1"Right Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155011 Boring Bar, 12" Length, 1.28" Min. Bore, Steel, Left Hand | AD4LFZ 41T345 S16T-MCLNL-4Standard Steel1"Left Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155014 Boring Bar S20u-mclnr-4 Right-hand 1.53 In | AD4LGA 41T346 S20U-MCLNR-4Standard Steel1 1/4"Right Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155015 Boring Bar S20u-mclnl-4 Left-hand 1.53 In | AD4LGB 41T347 S20U-MCLNL-4Standard Steel1 1/4"Left Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155018 Boring Bar S24u-mclnr-4 Right-hand 1.78 In | AD4LGC 41T348 S24U-MCLNR-4Standard Steel1 1/2"Right Hand14"80 Degrees Diamond Negative11°6"1.78"€324.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN S08M-SDUCR-2 Boring Bar Right-Hand 0.78 In
€125.18 /unit