KILLARK EZS400 High Pressure Sodium Light Fixture S51 | AF9JPZ 2PDC7

KILLARK EZS400 High Pressure Sodium Light Fixture S51

Item: AF9JPZ Model: EZS400Cross Ref: 2PDC7
In Stock

Get it by Tuesday, Jun 17

€2,726.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Sodium Light Fixture
Fixture TypeHazardous Location
Fixture Wattage400 W
Height22 1/4"
Housing ColorTan
Housing MaterialCopper Free Aluminum
Lamp IncludedNo
Lamp TypeHigh Pressure Sodium
Lamp Watts400 W
Length11 1/4"
Number Of Lamps1
Suggested Lamp Item No.4V629
Width11 1/4"
Ca Title 24 CompliantNo
Color Temperature2500 K
Emergency Battery BackupNo
Fixture Voltage120/277/347/480V AC
For Bulb TypeHigh Pressure Sodium
For Max. Bulb Wattage400 W
For Number Of Bulbs1
Hazardous ClassClass I/Division 1, Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
Housing FinishEpoxy Powder Coated
Ingress Protection Rating66
Lamp Watts - Fixtures400 W
Lens MaterialGlass
Lighting TechnologyHigh Pressure Sodium
Lumens50000 lm
Lumens Per Watt127 lm/W
Max. Fixture Wattage400 W
Min. Ambient Temp.-40°F
Mounting LocationCeiling, Pendant, Stanchion, Wall
Mounting StylePendant
Number Of Bulbs1
Overall Height11 9/16"
Overall Length11 9/16"
Overall Width26 3/8"
Product TypeHigh Pressure Sodium Light Fixture
SeriesEZ Series
ShapeCircular
Standards7CD, 9EFG, CSA C22.2 NO. 137-M1981, CSA C22.2 NO. 94-1976, NEMA 3, NEMA 4X, UL 1598 LISTED, UL 844 LISTED, UL MARINE TYPE ELECTRIC LIGHTING FIXTURES
Temperature CodeT3C

Shipping Info:

Ship weight (kg) 20.5965
Ship height (cm)68.58
Ship length (cm)29.21
Ship width (cm)29.97
HS code8539320020
Country of OriginUS

Product Variants

ProductModelFixture WattageAmbient Temp. RangeLamp TypeHeightLamp WattsMountingFixture TypeNumber Of LampsPrice
KILLARK EZP150A2G Metal Halide Light Fixture With AF9JQA | AF3ACD 7A0V9 EZP150A2G150 W-40°F to +131°FMetal Halide Pulse Start18"150 WPendantHazardous Location1€1,778.33
KILLARK EZP170A2G Metal Halide Light Fixture With AF9JQA | AF3ACE 7A0W0 EZP170A2G175 W-40°F to +131°FMetal Halide Pulse Start18"175 WPendantHazardous Location1€2,207.87
KILLARK EZP250A2G Metal Halide Light Fixture With AF9JQA | AF3ACF 7A0W1 EZP250A2G250 W-40°F to +131°FMetal Halide Pulse Start18"250 WPendantHazardous Location1€2,569.67
KILLARK EZS150A2G Hps Light Fixture With AF9JQA | AF3ACJ 7A0W4 EZS150A2G150 W-40°F to +149°FHigh Pressure Sodium18"150 WPendantHazardous Location1€2,261.57
KILLARK EZP150X2G Metal Halide Light Fixture With AF9JQB | AF3ADK 7A0Y8 EZP150X2G150 W-40°F to +131°FMetal Halide Pulse Start18"150 WCeilingHazardous Location1€1,954.04
KILLARK EZP170X2G Metal Halide Light Fixture With AF9JQB | AF3ADL 7A0Y9 EZP170X2G175 W-40°F to +131°FMetal Halide Pulse Start18"175 WCeilingHazardous Location1€2,359.51
KILLARK EZP250X2G Metal Halide Light Fixture With AF9JQB | AF3ADM 7A0Z0 EZP250X2G250 W-40°F to +131°FMetal Halide Pulse Start18"250 WCeilingHazardous Location1€2,721.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK EZS400 High Pressure Sodium Light Fixture S51
€2,726.36 /unit