BALDOR / DODGE H6C21S00506G-10G In Line Concentric Reducer | AX9RQJ

BALDOR / DODGE H6C21S00506G-10G In Line Concentric Reducer

Item: AX9RQJ Model: H6C21S00506G-10G
In Stock

Get it by Monday, Jun 16

€3,795.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Gear Ratio5.060
Input Power23.27 hp
Mfr. SeriesQUANTIS GOLD
Motor Mounting TypeNEMA 210
Mounting PositionA1
Output Torque4,241.00 in lb
Shaft Size1.625"
SizeQUA68

Shipping Info:

Ship weight (kg) 157.95
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H6C21S00506G-10G In Line Concentric Reducer
€3,795.92 /unit