KILIAN SR340-1 Single Row Ball Bearing, 3/8 Inch Bore, 1 3/16 Inch OD, 1200 RPM | CJ4PDG

KILIAN SR340-1 Single Row Ball Bearing, 3/8 Inch Bore, 1 3/16 Inch OD, 1200 RPM

Item: CJ4PDG Model: SR340-1
Limited Availability
€14.61 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Row Ball Bearing
Ball Size3/16"
Bore Dia.3/8"
Max. Rpm1200 RPM
Outside Dia.1 3/16"
Width3/8"

Product Variants

ProductModelBore Dia.Outside Dia.Ball SizeBore TypeMax. RpmPrice
KILIAN SR253 Single Row Ball Bearing, 3/16 Inch Bore, 11/16 Inch OD, 1200 RPM | CJ4PCL SR2533/16"11/16"1/8"-1200 RPM€8.02
RFQ
KILIAN SR254 Single Row Ball Bearing, 1/4 Inch Bore, 11/16 Inch OD, 1200 RPM | CJ4PCM SR2541/4"11/16"1/8"-1200 RPM€8.02
RFQ
KILIAN SR255 Single Row Ball Bearing, 1/4 Inch Bore, 3/4 Inch OD, 1200 RPM | CJ4PCN SR2551/4"3/4"1/8"-1200 RPM€8.65
RFQ
KILIAN SR255-89 Single Row Ball Bearing, 3/16 Inch Bore, 3/4 Inch OD, 1200 RPM | CJ4PCP SR255-893/16"3/4"5/32"Straight1200 RPM€8.65
RFQ
KILIAN SR266 Single Row Ball Bearing, 3/16 Inch Bore, 7/8 Inch OD, 1200 RPM | CJ4PCQ SR2663/16"7/8"5/32"-1200 RPM€11.26
RFQ
KILIAN SR267 Single Row Ball Bearing, 1/4 Inch Bore, 7/8 Inch OD, 1200 RPM | CJ4PCR SR2671/4"7/8"5/32"Straight1200 RPM€11.26
RFQ
KILIAN SR268 Single Row Ball Bearing, 5/16 Inch Bore, 7/8 Inch OD, 1200 RPM | CJ4PCT SR2685/16"7/8"1/8"-1200 RPM€11.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILIAN SR340-1 Single Row Ball Bearing, 3/8 Inch Bore, 1 3/16 Inch OD, 1200 RPM
€14.61 /unit