CONTINENTAL PLY10025-75-11 Air Hose, 1 Inch Hose Inside Dia, Yellow, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2ECV

CONTINENTAL PLY10025-75-11 Air Hose, 1 Inch Hose Inside Dia, Yellow, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt

Item: CR2ECV Model: PLY10025-75-11Cross Ref: 50JK30
In Stock

Get it by Tuesday, Jun 10

€433.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure1000 psi
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Hose ColorYellow
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A Size1"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size1"
Hose Fitting B TypeMNPT
Hose Inside Dia.1"
Hose Length75 ft.
Hose Outside Dia.1 3/8"
Hose Reinforcement MaterialPolyethylene
Hose Strain ReliefNo
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F250 psi
Safety Factor4:1
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 12.9375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose Inside Dia.Hose ColorHose Cover MaterialHose Tube MaterialHose Fitting A SizeHose Fitting B SizePrice
CONTINENTAL HZB10020-100-11-G Air Hose, 1 Inch Hose Inside Dia, Black, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAG HZB10020-100-11-G100 ft.200 psi1"BlackEPDMEPDM1"1"€738.00
CONTINENTAL HZB10020-050-11-G Air Hose, 1 Inch Hose Inside Dia, Black, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAH HZB10020-050-11-G50 ft.200 psi1"BlackEPDMEPDM1"1"€404.36
CONTINENTAL HZB10020-025-11-G Air Hose, 1 Inch Hose Inside Dia, Black, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAJ HZB10020-025-11-G25 ft.200 psi1"BlackEPDMEPDM1"1"€233.45
CONTINENTAL PLB10025-15-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAQ PLB10025-15-1115 ft.250 psi1"BluePVCPVC1"1"€165.19
CONTINENTAL PLB10025-20-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAR PLB10025-20-1120 ft.250 psi1"BluePVCPVC1"1"€174.46
CONTINENTAL PLB10025-10-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAT PLB10025-10-1110 ft.250 psi1"BluePVCPVC1"1"€125.38
CONTINENTAL PLB10025-03-11 Air Hose, 1 Inch Hose Inside Dia, Blue, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt | CR2EAU PLB10025-03-1136"250 psi1"BluePVCPVC1"1"€88.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL PLY10025-75-11 Air Hose, 1 Inch Hose Inside Dia, Yellow, Brass 1 Inch Mnpt X Brass 1 Inch Mnpt
€433.82 /unit