Flat Shipping

Flat Shipping at €24.99 + VAT

KHK GEARS SRF2-300 Gear Rack, Rectangular, Machined Ends, Module m 2, 300 mm Length | CR6NKU

KHK GEARS SRF2-300 Gear Rack, Rectangular, Machined Ends, Module m 2, 300 mm Length

Item: CR6NKU Model: SRF2-300Cross Ref: 792Z01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€231.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
End TypeMachined Ends
Face Width20 mm
FinishBlack Oxide
For Gear TypeSpur
GradeGrade S45C
Height25 mm
Machined EndsMachined Ends
MaterialCarbon Steel
Material FabricationMachined
Maximum Teeth Hardness95 HRB
Module Pitch2
Nominal Overall Length300 mm
Number Of Teeth48
Overall Length301.59 mm
Pitch Height23 mm
Pressure Angle20°
ShapeRectangular
System Of MeasurementMetric
Tapped Mounting HolesNo
Tooth Hardness95 HRB
Gear Material & FinishBlack Oxide Coated Carbon Steel
Gear Rack ShapeRectangular
Material GradeS45C
Metric Module Pitch2
Overall Height25 mm

Shipping Info:

Ship weight (kg) 1.0791
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFor Gear TypeMachined EndsNominal Overall LengthModule PitchPitch HeightNumber Of TeethFace WidthPrice
KHK GEARS KRHG1.5-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 1.5, 100 mm Length | CR6NKB KRHG1.5-100LRectangularHelicalNon Machined Ends100 mm1.518.5 mm1912 mm€464.20
KHK GEARS KRHG2-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 2, 100 mm Length | CR6NKC KRHG2-100LRectangularHelicalNon Machined Ends100 mm223 mm1316 mm€455.40
KHK GEARS KRHGF2-1000L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 2, 1000 mm Length | CR6NKD KRHGF2-1000LRectangularHelicalNon Machined Ends1000 mm223 mm16016 mm€3,112.56
KHK GEARS KRHG2.5-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 2.5, 100 mm Length | CR6NKE KRHG2.5-100LRectangularHelicalNon Machined Ends100 mm2.527.5 mm1020 mm€498.96
KHK GEARS KRHG1-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module, 100 mm Length | CR6NKF KRHG1-100LRectangularHelicalNon Machined Ends100 mm114 mm288 mm€484.88
KHK GEARS KRHGF1-500L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module, 500 mm Length | CR6NKG KRHGF1-500LRectangularHelicalNon Machined Ends500 mm114 mm1598 mm€1,673.76
KHK GEARS SRF-100 Gear Rack, Rectangular, Machined Ends, 100 mm Length | CR6NKH SRF-100RectangularSpurMachined Ends100 mm----€44.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KHK GEARS SRF2-300 Gear Rack, Rectangular, Machined Ends, Module m 2, 300 mm Length
€231.08 /unit