Flat Shipping

Flat Shipping at €24.99 + VAT

KHK GEARS KRHGF1-500L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module, 500 mm Length | CR6NKG

KHK GEARS KRHGF1-500L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module, 500 mm Length

Item: CR6NKG Model: KRHGF1-500LCross Ref: 793AD1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,772.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
Face Width8 mm
For Gear TypeHelical
Gear MaterialAlloy Steel
GradeGrade SCM440
Height15 mm
Helix DirectionLeft Hand
Machined EndsNon Machined Ends
MaterialAlloy Steel
Maximum Teeth Hardness285 HB
Minimum Teeth Hardness225 HB
Module Pitch1
Nominal Overall Length500 mm
Number Of Teeth159
Overall Length499.51 mm
Pitch Height14 mm
Pressure Angle20°
ShapeRectangular
Spiral Angle21.5°
System Of MeasurementMetric
Tapped Mounting HolesNo
Teeth Heat TreatmentHardened Teeth
Tooth Hardness225 HB 285 HB
Gear Material & FinishAlloy Steel
Gear Rack ShapeRectangular
Material GradeSCM440
Metric Module Pitch1
Overall Height15 mm

Shipping Info:

Ship weight (kg) 0.4356
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFor Gear TypeMachined EndsNominal Overall LengthModule PitchPitch HeightNumber Of TeethFace WidthPrice
KHK GEARS KRHG1.5-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 1.5, 100 mm Length | CR6NKB KRHG1.5-100LRectangularHelicalNon Machined Ends100 mm1.518.5 mm1912 mm€464.20
KHK GEARS KRHG2-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 2, 100 mm Length | CR6NKC KRHG2-100LRectangularHelicalNon Machined Ends100 mm223 mm1316 mm€455.40
KHK GEARS KRHGF2-1000L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 2, 1000 mm Length | CR6NKD KRHGF2-1000LRectangularHelicalNon Machined Ends1000 mm223 mm16016 mm€3,112.56
KHK GEARS KRHG2.5-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module m 2.5, 100 mm Length | CR6NKE KRHG2.5-100LRectangularHelicalNon Machined Ends100 mm2.527.5 mm1020 mm€498.96
KHK GEARS KRHG1-100L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module, 100 mm Length | CR6NKF KRHG1-100LRectangularHelicalNon Machined Ends100 mm114 mm288 mm€484.88
KHK GEARS SRF-100 Gear Rack, Rectangular, Machined Ends, 100 mm Length | CR6NKH SRF-100RectangularSpurMachined Ends100 mm----€44.66
KHK GEARS SRF0.5-300 Gear Rack, Rectangular, Machined Ends, Module m 0.5, 300 mm Length | CR6NKJ SRF0.5-300RectangularSpurMachined Ends300 mm0.511.5 mm1915 mm€161.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KHK GEARS KRHGF1-500L Gear Rack, Rectangular, Left Hand, 21.5 Deg Spiral, Module, 500 mm Length
€1,772.22 /unit