Flat Shipping

Flat Shipping at €24.99 + VAT

KHK GEARS KHG1.5-26L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 26 Teeth | CR6PMX

KHK GEARS KHG1.5-26L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 26 Teeth

Item: CR6PMX Model: KHG1.5-26LCross Ref: 793A07
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Bore Dia.12 mm
Bore Dia. ToleranceH7
Face Width12 mm
FinishBlack Oxide
Gear TypeHelical
Helix Angle21.5°
Helix DirectionLeft Hand
Hub Dia.32 mm
Hub Projection12 mm
MaterialAlloy Steel
Maximum Teeth Hardness60 HRC
Minimum Teeth Hardness50 HRC
Module Pitch1.5
Number Of Teeth26
Outside Dia.42 mm
Overall Length24 mm
Pitch Dia.39 mm
Precision ClassJIS N6 (JIS B1702-1:1998)
Pressure Angle20°
ShapeS1
System Of MeasurementMetric
Teeth Heat TreatmentHardened Teeth
Tooth DirectionLeft Hand
Bore Diameter12 mm
Bore Diameter ToleranceH7
Gear Material & FinishAlloy Steel Coated-Black Oxide-Coated Except Teeth
Gear ShapeS1
Hub Diameter32 mm
Metric Module Pitch1.5
Outside Diameter42 mm
Pitch Diameter39 mm

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelModule PitchNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionPrice
KHK GEARS KHG1.5-100L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 100 Teeth | CR6PMR KHG1.5-100L1.510020 mm150 mm12 mm153 mm70 mm12 mm€550.31
KHK GEARS KHG1.5-20L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 20 Teeth | CR6PMT KHG1.5-20L1.52012 mm30 mm12 mm33 mm24 mm12 mm€138.18
KHK GEARS KHG1.5-22L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 22 Teeth | CR6PMU KHG1.5-22L1.52212 mm33 mm12 mm36 mm26 mm12 mm€144.52
KHK GEARS KHG1.5-24L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 24 Teeth | CR6PMV KHG1.5-24L1.52412 mm36 mm12 mm39 mm28 mm12 mm€155.12
KHK GEARS KHG1.5-25L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 25 Teeth | CR6PMW KHG1.5-25L1.52512 mm37.5 mm12 mm40.5 mm30 mm12 mm€160.69
KHK GEARS KHG1.5-28L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 28 Teeth | CR6PMY KHG1.5-28L1.52815 mm42 mm12 mm45 mm36 mm12 mm€169.64
KHK GEARS KHG1.5-30L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 30 Teeth | CR6PMZ KHG1.5-30L1.53015 mm45 mm12 mm48 mm38 mm12 mm€178.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KHK GEARS KHG1.5-26L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 26 Teeth
€174.50 /unit