Flat Shipping

Flat Shipping at €24.99 + VAT

KHK GEARS DG0.8-30R2 Worm Wheel, Reduction Ratio 15, Module m 0.8, Right Hand, 20 Deg Pressure Angle, Acetal | CR6PXF

KHK GEARS DG0.8-30R2 Worm Wheel, Reduction Ratio 15, Module m 0.8, Right Hand, 20 Deg Pressure Angle, Acetal

Item: CR6PXF Model: DG0.8-30R2Cross Ref: 793AZ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Wheel
Bore Dia.5 mm
Bore Dia. Tolerance-0.1 mm to +0.1 mm
Bore TypePlain
Face Width9 mm
Helix DirectionRight Hand
Hub Dia.18 mm
Hub Projection9 mm
MaterialAcetal
Module Pitch0.8
Number Of Starts2
Number Of Teeth30
Outside Dia.25.6 mm
Overall Length18 mm
Pitch Dia.24.16 mm
Pressure Angle20°
Reduction Ratio15
ShapeHA
System Of MeasurementMetric
Tooth DirectionRight Hand
Bore Diameter5 mm
Bore Diameter Tolerance+/- 0.1 mm
Gear ShapeHA
Hub Diameter18 mm
Metric Module Pitch0.8
Outside Diameter25.6 mm
Pitch Diameter24.16 mm
Precision ClassKHK W 002 Grade 5

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelModule PitchPressure AnglePitch Dia.Face WidthOutside Dia.Bore Dia.Hub Dia.Hub ProjectionPrice
KHK GEARS SW2-L1 Ground & Machined Worm, Left Hand, 1 Starts, Module m 2, Black Oxide Steel | CR6PTJ SW2-L1214.5°31 mm32 mm35 mm12 mm25 mm14 mm€49.85
KHK GEARS SW2.5-L2 Ground & Machined Worm, Left Hand, 2 Starts, Module m 2.5, Black Oxide Steel | CR6PTK SW2.5-L22.520°37 mm45 mm42 mm15 mm30 mm18 mm€80.97
KHK GEARS SW0.5-R1 Ground & Machined Worm, Right Hand, 1 Starts, Module m 0.5, Black Oxide Steel | CR6PTL SW0.5-R10.520°11 mm10 mm12 mm5 mm--€21.64
KHK GEARS KWG0.5-R1 Ground & Machined Worm, Right Hand, 1 Starts, Module m 0.5, Steel, 6 mm Shaft Dia | CR6PTM KWG0.5-R10.520°9 mm12 mm10 mm---€130.78
KHK GEARS SW0.8-R1 Ground & Machined Worm, Right Hand, 1 Starts, Module m 0.8, Black Oxide Steel | CR6PTN SW0.8-R10.820°14 mm18 mm15.6 mm6 mm--€27.97
KHK GEARS KWG0.8-R1 Ground & Machined Worm, Right Hand, 1 Starts, Module m 0.8, Steel, 8 mm Shaft Dia | CR6PTP KWG0.8-R10.820°12 mm20 mm13.6 mm---€136.73
KHK GEARS SW1.25-R1 Ground & Machined Worm, Right Hand, 1 Starts, Module m 1.25, Black Oxide Steel | CR6PTQ SW1.25-R11.2520°21 mm25 mm23.5 mm8 mm--€34.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KHK GEARS DG0.8-30R2 Worm Wheel, Reduction Ratio 15, Module m 0.8, Right Hand, 20 Deg Pressure Angle, Acetal
€22.63 /unit