Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER MSF-28 | BE3RYD

SEALMASTER MSF-28 701949 Flange Bearing, 4 Bolt, 1 3/4 Inch Bore, Cast Iron, Set Screws, 5 5/8 Inch Length

Item: BE3RYD Model: MSF-28Cross Ref: 44A353 / 701949
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€733.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Back Side To Center Width0.859"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bearing Material GradeGrade 52100
Bolt Size9/16"
Bolt Spacing4 3/8"
Bore Dia.1 3/4"
Bore Diameter1 3/4"
Bore ShapeStraight
Bore TypeCylindrical
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
ClosureDouble Sealed
Dynamic Load Capacity7889 lbs.
End CapNo
Expansion TypeFixed
FeaturesWide Inner Race Bearing with Greater Load Carrying Capacity
Fixed Vs. ExpansionFixed
Flange Thickness9/16"
Foot Height14/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing Backside Inner Diameter4"
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Htc8483.20.4040
Included BearingUCX09-28
IncludesSet Screw
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.469"
Insert3-112
Length Through Bore2.027"
Lubricant MaterialNLGI #2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3550 RPM
Maximum Speed3550 RPM
Maximum Temperature220°F
Minimum Temperature-20°F
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Mount Hole Center-to-center Height4 3/8"
Mount Hole Center-to-center Length4 3/8"
Mount Hole Size5/8"
Mounting Bolt Size9/16"
Number Of Mount Holes4
Outer Ring Land ProfileStandard
Overall Height2.156"
Overall Length5.63"
Overall Width5.63"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Rolling Element Rows1
Seal MaterialFelt
Seal TypeFelt Labyrinth Seal
Self Lubricating BearingNo
Shaft Locking TypeSet Screw
Size Code2-115
Static Load Rating5216 lbs.
Static Radial Load Capacity5216 lbf.

Shipping Info:

Ship weight (kg) 2.9205
Ship height (cm)16.51
Ship length (cm)17.15
Ship width (cm)6.2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MSF-28 701949 Flange Bearing, 4 Bolt, 1 3/4 Inch Bore, Cast Iron, Set Screws, 5 5/8 Inch Length
€733.75 /unit