Flat Shipping

Flat Shipping at €24.99 + VAT

KEY-BAK 0052-005 Blue Minibak Split Ring Standard Clip | AF2WXJ 6YLN8

KEY-BAK 0052-005 Blue Minibak Split Ring Standard Clip

Item: AF2WXJ Model: 0052-005Cross Ref: 6YLN8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemID Card Retractor
Attachment TypeBelt Clip
Case Size1 1/4"
ColorBlue
Extended Length36"
Fits Belts Up To1 1/2"
MaterialABS
Retraction Force2 oz.
Ring Size3/4"
TypeMinibak , Split
Background ColorBlue
Badge AttachmentSplit Key Ring
Badge OrientationHorizontal, Vertical
Display Qty1
FeaturesLasts Upto 10X Longer And Protected By A 1-Year Warranty
IncludesID Card Standard Clip
LegendNo Legend
Overall Depth3/8"
Overall Height3"
Overall Width1 1/2"
Product TypeBadge Holder
RetractabilityRetractable
Retractable Cord Extended Length36"
Retractor Force2 ozf

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)18.8
Ship length (cm)23.62
Ship width (cm)11.94
HS code7326908588
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
KEY-BAK 0053-005 White Minibak Split Ring Standard Clip | AF2WXG 6YLN6 0053-005WhiteABS€9.32
KEY-BAK 0050-005 Black Minibak Split Ring Standard Clip | AF2WXH 6YLN7 0050-005BlackABS€10.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEY-BAK 0052-005 Blue Minibak Split Ring Standard Clip
€8.36 /unit