KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel | AC6LCE 34D080

KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel

Item: AC6LCE Model: SNR18300Cross Ref: 34D080
In Stock

Get it by Tuesday, Jun 10

€199.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Tape Measure
Belt ClipNot Applicable
Blade CoatingNylon
Blade ColorWhite
Blade LengthNot Applicable
Blade MaterialSteel
Blade Return TypeManual
Blade Width3/8"
Case ColorSilver
Case Length13"
Case MaterialStainless Steel
Case TypeOpen
FeaturesDouble-Sided
Graduation ColorBlack, Red
Graduation Marks1/8"
Graduation TypeIn., ft.
Graduation UnitsFeet, Inches
Handle TypeMetal Reinforced Crank
Hook ConstructionFolding
Lock TypeNone
Measurement TypeSAE
Numeric FormatFractional
Numeric MarksFeet, Inches
OrientationHorizontal
Rewind TypeManual
Specialized ScalesStud Markings
StandoutNot Rated
Standout LengthNot Applicable
Stud MarkingsNo
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)5.08
Ship length (cm)44.2
Ship width (cm)34.29
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelCase MaterialBlade WidthLock TypeTip StyleMeasurement TypeBlade LengthCase TypeStud MarkingsPrice
KESON PG8M Long Tape Measure 25mm x 8m Chrome/black | AB7FNY 22UY54 PG8MMolded Rubber25 mmSlide-Metric8mClosedNo€15.26
KESON PGT8MV Long Tape Measure 25mm x 8m Orange Cm/mm | AB7FPB 22UY57 PGT8MVABS1"ToggleNonmagnetic Single HookMetricNot ApplicableClosedNo€13.33
KESON SNR18200 Long Tape Measure 3/8 Inch x 200 Feet Steel | AC6LCD 34D079 SNR18200Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€119.21
KESON MC-18-50 Long Tape Measure 1/2 Inch x 50 Feet Black | AC9YAT 3LJL7 MC-18-50Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€24.22
KESON MC-18-100 Long Tape Measure 1/2 Inch x 100 Feet Black | AC9YAU 3LJL8 MC-18-100Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€22.10
KESON OTR-18-50 Long Tape Measure 1/2 Inch x 50 Feet Pumpkin | AC9YAV 3LJL9 OTR-18-50ABS1/2"NoneNonmagnetic Single HookSAENot ApplicableOpenYes€15.73
KESON OTR-18-100 Long Tape Measure 1/2 In x 100 Feet Pumpkin | AC9YAW 3LJN1 OTR-18-100ABS1/2"None-SAE100 ft.OpenYes€22.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel
€199.51 /unit