KESON PGT18M16V Tape Measure 1 Inch x 16 Ft/5m Orange | AB6WUM 22N894

KESON PGT18M16V Tape Measure 1 Inch x 16 Ft/5m Orange

Item: AB6WUM Model: PGT18M16VCross Ref: 22N894
In Stock

Get it by Monday, Jun 16

€10.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipBelt Clip Included
Blade CoatingNylon
Blade ColorYellow
Blade MaterialSteel
Blade Return TypeAutomatic
Blade Width1"
Case ColorOrange
Case Depth1 1/2"
Case Height3"
Case Length3 1/4"
Case MaterialABS
Case TypeClosed
FeaturesFinger Brake
Graduation ColorBlack, Red
Graduation TypeInch, Feet, mm
Graduation UnitsCentimeters, Feet, Inches, Millimeters
Hook3 Rivet
IncludesClip, Nail Slot
Lock TypeToggle
Measurement TypeMetric, SAE
Numeric FormatFractional
Numeric MarksCentimeters, Feet, Inches, Meters, Millimeters
OrientationHorizontal
Rewind TypeAutomatic
Specialized ScalesJoist Markings, Stud Markings
Standout8 ft.
Stud MarkingsNo
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End
Accuracy0.03%
Blade Length (metric & Sae)16 ft.
Blade TypeSingle-Sided
Graduation Marks (top)1 mm
Hook Construction3-Rivet
Standout Length8 ft.
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.06
Ship length (cm)16.26
Ship width (cm)11.94
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Automatic)

Product Variants

ProductModelBlade WidthLock TypeCase MaterialBlade LengthMeasurement TypeTip StyleStud MarkingsBlade ColorPrice
KESON PG1016 Tape Measure 1 Inch x 16 Feet Chrome/black | AB6WRW 22N852 PG10161"SlideMolded Rubber16 ft.SAE-NoYellow€11.86
KESON PG10M25 Tape Measure 1 Inch x 25 Ft/7.5m Chrome/black | AB6WRX 22N854 PG10M251"SlideMolded Rubber-Metric, SAE-NoYellow€35.98
KESON PG181012 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WRY 22N855 PG1810125/8"SlideMolded Rubber12 ft.SAE-NoYellow€26.78
KESON PG181025 Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WRZ 22N856 PG1810251"SlideMolded Rubber25 ft.SAE-NoYellow€36.67
KESON PG181025AL Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WTA 22N857 PG181025AL1"AutomaticMolded Rubber25 ft.SAE-NoYellow€42.22
KESON PG181033 Tape Measure 1 Inch x 33 Feet Chrome/black | AB6WTB 22N859 PG1810331"SlideMolded Rubber33 ft.SAE-NoYellow€40.07
KESON PG1812 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WTC 22N860 PG18125/8"SlideMolded Rubber12 ft.SAE-YesYellow€23.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON PGT18M16V Tape Measure 1 Inch x 16 Ft/5m Orange
€10.46 /unit