KESON PG181012 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WRY 22N855

KESON PG181012 Tape Measure 5/8 Inch x 12 Feet Chrome/black

Item: AB6WRY Model: PG181012Cross Ref: 22N855
In Stock

Get it by Wednesday, Jun 11

€26.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade CoatingNylon
Blade ColorYellow
Blade Length12 ft.
Blade MaterialSteel
Blade Width5/8"
Case ColorBlack
Case FinishChrome
Case MaterialMolded Rubber
Case TypeClosed
FinishChrome Plated
Graduation TypeIn., ft.
Lock TypeSlide
Measurement TypeSAE
Standout7 ft.
Stud MarkingsNo

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)3.81
Ship length (cm)16.26
Ship width (cm)11.18
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Automatic)

Product Variants

ProductModelBlade WidthLock TypeCase MaterialBlade LengthMeasurement TypeTip StyleStud MarkingsBlade ColorPrice
KESON PG1016 Tape Measure 1 Inch x 16 Feet Chrome/black | AB6WRW 22N852 PG10161"SlideMolded Rubber16 ft.SAE-NoYellow€11.86
KESON PG10M25 Tape Measure 1 Inch x 25 Ft/7.5m Chrome/black | AB6WRX 22N854 PG10M251"SlideMolded Rubber-Metric, SAE-NoYellow€35.98
KESON PG181025 Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WRZ 22N856 PG1810251"SlideMolded Rubber25 ft.SAE-NoYellow€36.67
KESON PG181025AL Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WTA 22N857 PG181025AL1"AutomaticMolded Rubber25 ft.SAE-NoYellow€42.22
KESON PG181033 Tape Measure 1 Inch x 33 Feet Chrome/black | AB6WTB 22N859 PG1810331"SlideMolded Rubber33 ft.SAE-NoYellow€40.07
KESON PG1812 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WTC 22N860 PG18125/8"SlideMolded Rubber12 ft.SAE-YesYellow€23.57
KESON PG1816 Tape Measure 1 Inch x 16 Feet Chrome/black | AB6WTD 22N861 PG18161"SlideMolded Rubber16 ft.SAE-YesYellow€11.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON PG181012 Tape Measure 5/8 Inch x 12 Feet Chrome/black
€26.78 /unit