KESON PG18M25UB Tape Measure 25 Feet SAE/Metric | AH9VEQ 44ZK07

KESON PG18M25UB Tape Measure 25 Feet SAE/Metric

Item: AH9VEQ Model: PG18M25UBCross Ref: 44ZK07
In Stock

Get it by Tuesday, Jun 10

€14.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipBelt Clip Included
Blade CoatingNylon
Blade ColorYellow
Blade Length25 ft.
Blade MaterialSteel
Blade Return TypeAutomatic
Blade Width1"
Case ColorBlack
Case Depth2"
Case MaterialABS
Case TypeClosed
FeaturesDouble-Sided, High-Visibility Blade, Finger Brake, Vertical Read
Graduation ColorBlack, Red
Graduation Marks1/16"
Graduation TypeInch, Feet, mm
Graduation UnitsCentimeters, Feet, Inches, Millimeters
IncludesClip, Nail Slot
Lock TypeSlide
Measurement TypeMetric, SAE
Numeric FormatFractional
Numeric MarksCentimeters, Feet, Inches, Meters, Millimeters
OrientationHorizontal, Vertical
Rewind TypeAutomatic
Specialized ScalesJoist Markings, Stud Markings
StandoutNot Rated
Stud MarkingsNo
Tip StyleNonmagnetic Double Hook
Zero Point LocationHook End
Case Length3 1/8"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.83
Ship length (cm)17.27
Ship width (cm)12.19
Country of OriginCN

Product Details:

    • Tape Measure Product Grouping : Tape Measures
    • Rewind Type : Automatic

Product Variants

ProductModelBlade WidthLock TypeCase MaterialBlade LengthMeasurement TypeTip StyleStud MarkingsBlade ColorPrice
KESON PG1016 Tape Measure 1 Inch x 16 Feet Chrome/black | AB6WRW 22N852 PG10161"SlideMolded Rubber16 ft.SAE-NoYellow€11.86
KESON PG10M25 Tape Measure 1 Inch x 25 Ft/7.5m Chrome/black | AB6WRX 22N854 PG10M251"SlideMolded Rubber-Metric, SAE-NoYellow€35.98
KESON PG181012 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WRY 22N855 PG1810125/8"SlideMolded Rubber12 ft.SAE-NoYellow€26.78
KESON PG181025 Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WRZ 22N856 PG1810251"SlideMolded Rubber25 ft.SAE-NoYellow€36.67
KESON PG181025AL Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WTA 22N857 PG181025AL1"AutomaticMolded Rubber25 ft.SAE-NoYellow€42.22
KESON PG181033 Tape Measure 1 Inch x 33 Feet Chrome/black | AB6WTB 22N859 PG1810331"SlideMolded Rubber33 ft.SAE-NoYellow€40.07
KESON PG1812 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WTC 22N860 PG18125/8"SlideMolded Rubber12 ft.SAE-YesYellow€23.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON PG18M25UB Tape Measure 25 Feet SAE/Metric
€14.54 /unit