KESON OTRS18200 Long Tape Measure 1/2 Inch x 200 Feet Orange | AF2RJE 6XGT6

KESON OTRS18200 Long Tape Measure 1/2 Inch x 200 Feet Orange

Item: AF2RJE Model: OTRS18200Cross Ref: 6XGT6
In Stock

Get it by Tuesday, Jun 17

€40.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Tape Measure
Belt ClipNot Applicable
Blade ColorWhite
Blade LengthNot Applicable
Blade MaterialFiberglass
Blade Return TypeAutomatic
Blade Width1/2"
Case ColorOrange
Case Depth2"
Case Height14"
Case Length11 1/4"
Case MaterialABS
Case TypeOpen
FeaturesMetal Gearing, Rubber Grip
Graduation ColorBlack, Red
Graduation Marks1/8"
Graduation TypeIn., ft.
Graduation UnitsFeet, Inches
Handle TypeMetal Reinforced
Hook2 Rivet
Lock TypeNone
Numeric FormatFractional
Numeric MarksFeet, Inches
OrientationHorizontal
Rewind TypeManual
Specialized ScalesStud Markings
StandoutNot Rated
Standout LengthNot Applicable
Stud MarkingsNo
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End
Blade Length (sae)200 ft.
Blade TypeSingle-Sided
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)4.83
Ship length (cm)36.07
Ship width (cm)28.19
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelCase MaterialBlade WidthLock TypeTip StyleMeasurement TypeBlade LengthCase TypeStud MarkingsPrice
KESON PG8M Long Tape Measure 25mm x 8m Chrome/black | AB7FNY 22UY54 PG8MMolded Rubber25 mmSlide-Metric8mClosedNo€15.26
KESON PGT8MV Long Tape Measure 25mm x 8m Orange Cm/mm | AB7FPB 22UY57 PGT8MVABS1"ToggleNonmagnetic Single HookMetricNot ApplicableClosedNo€13.33
KESON SNR18200 Long Tape Measure 3/8 Inch x 200 Feet Steel | AC6LCD 34D079 SNR18200Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€119.21
KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel | AC6LCE 34D080 SNR18300Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€199.51
KESON MC-18-50 Long Tape Measure 1/2 Inch x 50 Feet Black | AC9YAT 3LJL7 MC-18-50Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€24.22
KESON MC-18-100 Long Tape Measure 1/2 Inch x 100 Feet Black | AC9YAU 3LJL8 MC-18-100Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€22.10
KESON OTR-18-50 Long Tape Measure 1/2 Inch x 50 Feet Pumpkin | AC9YAV 3LJL9 OTR-18-50ABS1/2"NoneNonmagnetic Single HookSAENot ApplicableOpenYes€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON OTRS18200 Long Tape Measure 1/2 Inch x 200 Feet Orange
€40.51 /unit