KESON OTR-10M-50 Tape Measure 1/2 Inch x 50 Ft/15m Pumpkin | AC9YCM 3LJU4

KESON OTR-10M-50 Tape Measure 1/2 Inch x 50 Ft/15m Pumpkin

Item: AC9YCM Model: OTR-10M-50Cross Ref: 3LJU4
In Stock

Get it by Tuesday, Jun 10

€16.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngineers Long Tape Measure
Belt ClipNot Applicable
Blade ColorBlack, White, Red, Yellow
Blade MaterialFiberglass
Blade Return TypeManual
Blade Width1/2"
Case ColorPumpkin
Case Height12"
Case MaterialABS
Case TypeOpen
FeaturesDouble-Sided
Graduation ColorBlack, Red
Graduation Type2 mm , mm, Feet, Engineers
Graduation UnitsCentimeters, Feet, Meters
Handle TypeMetal Reinforced
Hook ConstructionFolding
Hook TypeZero Point
Lock TypeNone
Measurement TypeMetric, SAE
Numeric FormatDecimal, Fractional
Numeric MarksCentimeters, Decimals, Feet, Meters, Millimeters
OrientationHorizontal
Rewind TypeManual
Specialized ScalesStud Markings
StandoutNot Rated
Standout LengthNot Applicable
Stud MarkingsYes
Tip StyleNonmagnetic Double Hook
Zero Point LocationHook End
Blade Length (sae)50 ft.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)29.21
Ship width (cm)16.51
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelCase MaterialBlade WidthLock TypeTip StyleMeasurement TypeBlade LengthCase TypeStud MarkingsPrice
KESON PG8M Long Tape Measure 25mm x 8m Chrome/black | AB7FNY 22UY54 PG8MMolded Rubber25 mmSlide-Metric8mClosedNo€15.26
KESON PGT8MV Long Tape Measure 25mm x 8m Orange Cm/mm | AB7FPB 22UY57 PGT8MVABS1"ToggleNonmagnetic Single HookMetricNot ApplicableClosedNo€13.33
KESON SNR18200 Long Tape Measure 3/8 Inch x 200 Feet Steel | AC6LCD 34D079 SNR18200Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€119.21
KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel | AC6LCE 34D080 SNR18300Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€199.51
KESON MC-18-50 Long Tape Measure 1/2 Inch x 50 Feet Black | AC9YAT 3LJL7 MC-18-50Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€24.22
KESON MC-18-100 Long Tape Measure 1/2 Inch x 100 Feet Black | AC9YAU 3LJL8 MC-18-100Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€22.10
KESON OTR-18-50 Long Tape Measure 1/2 Inch x 50 Feet Pumpkin | AC9YAV 3LJL9 OTR-18-50ABS1/2"NoneNonmagnetic Single HookSAENot ApplicableOpenYes€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON OTR-10M-50 Tape Measure 1/2 Inch x 50 Ft/15m Pumpkin
€16.22 /unit