KESON NR18-200 Long Tape Measure 3/8 Inch x 200 Feet Gray | AC9YDA 3LJV9

KESON NR18-200 Long Tape Measure 3/8 Inch x 200 Feet Gray

Item: AC9YDA Model: NR18-200Cross Ref: 3LJV9
In Stock

Get it by Tuesday, Jun 17

€90.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Tape Measure
Belt ClipNo
Blade CoatingDouble Nylon
Blade ColorRed, White, Black
Blade Length200 ft.
Blade MaterialSteel
Blade Width3/8"
Case ColorGray
Case MaterialABS
Case TypeOpen
Graduation Type0.125 , 45505 , In., ft.
Handle TypeMetal Reinforced
Hook TypeZero Point
Lock TypeNone
Measurement TypeSAE
StandoutNot Rated
Stud MarkingsYes
Blade Length (sae)200 ft.
Blade Return TypeManual
Blade TypeSingle-Sided
Graduation Marks1/8"
System Of MeasurementImperial
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)4.45
Ship length (cm)39.37
Ship width (cm)27.94
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelCase MaterialBlade WidthLock TypeTip StyleMeasurement TypeBlade LengthCase TypeStud MarkingsPrice
KESON PG8M Long Tape Measure 25mm x 8m Chrome/black | AB7FNY 22UY54 PG8MMolded Rubber25 mmSlide-Metric8mClosedNo€15.26
KESON PGT8MV Long Tape Measure 25mm x 8m Orange Cm/mm | AB7FPB 22UY57 PGT8MVABS1"ToggleNonmagnetic Single HookMetricNot ApplicableClosedNo€13.33
KESON SNR18200 Long Tape Measure 3/8 Inch x 200 Feet Steel | AC6LCD 34D079 SNR18200Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€119.21
KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel | AC6LCE 34D080 SNR18300Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€199.51
KESON MC-18-50 Long Tape Measure 1/2 Inch x 50 Feet Black | AC9YAT 3LJL7 MC-18-50Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€24.22
KESON MC-18-100 Long Tape Measure 1/2 Inch x 100 Feet Black | AC9YAU 3LJL8 MC-18-100Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€22.10
KESON OTR-18-50 Long Tape Measure 1/2 Inch x 50 Feet Pumpkin | AC9YAV 3LJL9 OTR-18-50ABS1/2"NoneNonmagnetic Single HookSAENot ApplicableOpenYes€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON NR18-200 Long Tape Measure 3/8 Inch x 200 Feet Gray
€90.37 /unit