KESON K3X Chalk Line Reel, 30m Length | CM7UYB

KESON K3X Chalk Line Reel, 30m Length

Item: CM7UYB Model: K3XCross Ref: 492U64
In Stock

Get it by Tuesday, Jun 17

€12.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChalk Line Reel
Case ColorOrange
Case MaterialPlastic
Hook MaterialSteel
Hook StylePull Ring
Included Chalk ColorNot Applicable
Included Chalk PermanenceNot Applicable
Included Chalk SizeNot Applicable
IncludesNot Applicable
Line ConstructionTwisted
Line MaterialPolyester
TypeStandard

Shipping Info:

Ship weight (kg) 0.18
Country of OriginUS

Product Variants

ProductModelLine ConstructionLine MaterialTypeCase MaterialCase ColorHook MaterialHook StylePrice
KESON G110D Chalk Line Reel, ABS, 110 ft. Length, Giant String  | CM7UXN G110D-------€38.44
RFQ
KESON G130 Chalk Line Reel, ABS, 130 ft. Length, Giant String  | CM7UXP G130-------€40.33
RFQ
KESON G1303R Chalk Line Reel, 130 ft. Length | CM7UXQ G1303R-------€44.33
RFQ
KESON G150BOLD Chalk Line Reel, 100 ft. Length, Bold String  | CM7UXT G150BOLDBraidedPolysyntheticLarge CapacityPlasticOrangeSteelPull Ring€24.39
KESON G150C Chalk Line Reel, ABS, 150 ft. Length, Giant String  | CM7UXU G150C-------€42.83
RFQ
KESON G3X Chalk Line Reel, 100 ft. Length, Giant String  | CM7UXV G3X-------€35.41
RFQ
KESON G3X100 Chalk Line Reel, 100 ft. Length, Giant String  | CM7UXW G3X100-------€45.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON K3X Chalk Line Reel, 30m Length
€12.97 /unit