KESON FLT18165 Tape Measure 1/2 Inch x 165 Feet Orange/black | AD8UAB 4MHH8

KESON FLT18165 Tape Measure 1/2 Inch x 165 Feet Orange/black

Item: AD8UAB Model: FLT18165Cross Ref: 4MHH8
In Stock

Get it by Friday, Jun 13

€47.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngineers Long Tape Measure
Belt ClipNot Applicable
Blade CoatingClear
Blade ColorRed, White, Black
Blade LengthNot Applicable
Blade MaterialFiberglass
Blade Return TypeManual
Blade Width1/2"
Case Depth3"
Case Height14"
Case MaterialABS
Case TypeOpen
FeaturesCorrosion-Resistant
Graduation ColorBlack, Red
Graduation Marks1/8"
Graduation TypeInch, Feet, Engineers
Graduation UnitsFeet, Inches
Handle TypeABS Crank Arm With Fold Down Knob
Hook ConstructionFolding
Hook TypeZero Point
IncludesOffset Sheath
Lock TypePawl
Measurement TypeEngineers
Numeric FormatFractional
Numeric MarksFeet, Inches
OrientationHorizontal
Rewind TypeManual
Specialized ScalesStud Markings
StandoutNot Rated
Standout LengthNot Applicable
Stud MarkingsNo
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)6.35
Ship length (cm)45.72
Ship width (cm)28.7
HS code9017800000
Country of OriginUS

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelCase MaterialBlade WidthLock TypeTip StyleMeasurement TypeBlade LengthCase TypeStud MarkingsPrice
KESON PG8M Long Tape Measure 25mm x 8m Chrome/black | AB7FNY 22UY54 PG8MMolded Rubber25 mmSlide-Metric8mClosedNo€15.26
KESON PGT8MV Long Tape Measure 25mm x 8m Orange Cm/mm | AB7FPB 22UY57 PGT8MVABS1"ToggleNonmagnetic Single HookMetricNot ApplicableClosedNo€13.33
KESON SNR18200 Long Tape Measure 3/8 Inch x 200 Feet Steel | AC6LCD 34D079 SNR18200Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€119.21
KESON SNR18300 Long Tape Measure 3/8 Inch x 300 Feet Steel | AC6LCE 34D080 SNR18300Stainless Steel3/8"NoneNonmagnetic Single HookSAENot ApplicableOpenNo€199.51
KESON MC-18-50 Long Tape Measure 1/2 Inch x 50 Feet Black | AC9YAT 3LJL7 MC-18-50Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€24.22
KESON MC-18-100 Long Tape Measure 1/2 Inch x 100 Feet Black | AC9YAU 3LJL8 MC-18-100Metal1/2"NoneNonmagnetic Single Hook-Not ApplicableClosedYes€22.10
KESON OTR-18-50 Long Tape Measure 1/2 Inch x 50 Feet Pumpkin | AC9YAV 3LJL9 OTR-18-50ABS1/2"NoneNonmagnetic Single HookSAENot ApplicableOpenYes€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON FLT18165 Tape Measure 1/2 Inch x 165 Feet Orange/black
€47.91 /unit