Flat Shipping

Flat Shipping at €24.99 + VAT

KERR LAKESIDE 210052-PG Socket Cap Screw Flat 5/16-18 x 1-1/2 - Pack Of 100 | AE6GQL 5RVL1

KERR LAKESIDE 31C150KFC Socket Head Cap Screw, 5/16 In - 18 Thread Size, Flat, 1 1/2 In Lg., 0.198 In Head Ht., 100 Pk

Item: AE6GQL Model: 31C150KFCCross Ref: 5RVL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/16"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C44
Head Dia.0.656"
Head Height0.198"
Head TypeFlat
Length1 1/2"
MaterialSteel
Min. Tensile Strength145000 psi
System Of MeasurementImperial
Temp. Range-65°F to +300°F
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Alloy Steel
Countersink Angle82°
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter0.656"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length1 1/2"
Screw Length1 1/2"
Tensile Strength145000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 1.4085
Ship height (cm)8.64
Ship length (cm)10.92
Ship width (cm)8.64
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07410.050.0250 Socket Cap Screw Flat 1/2-13 x 2-1/2 - Pack Of 10 | AB7CXV 22TX94 U07410.050.02501/2"-13Partially Threaded5/16"15/16"0.251"1 1/2"145000 psiRockwell C37-C4410€15.25
APPROVED VENDOR M07400.040.0006 Socket Cap Screw Flat M4-0.70 x 6 - Pack Of 100 | AB8NNP 26LF05 M07400.040.0006M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm6 mm1000 N/sq. mmRockwell C32-C39100€6.47
APPROVED VENDOR M07400.040.0008 Socket Cap Screw Flat M4-0.70 x 8 - Pack Of 100 | AB8NNQ 26LF06 M07400.040.0008M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm8 mm1000 N/sq. mmRockwell C32-C39100€5.87
APPROVED VENDOR M07400.040.0010 Socket Cap Screw Flat M4-0.70 x 10 - Pack Of 100 | AB8NNR 26LF07 M07400.040.0010M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm10 mm1000 N/sq. mmRockwell C32-C39100€4.40
APPROVED VENDOR M07400.040.0012 Socket Cap Screw Flat M4-0.70 x 12 - Pack Of 100 | AB8NNT 26LF08 M07400.040.0012M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm12 mm1000 N/sq. mmRockwell C32-C39100€7.28
APPROVED VENDOR M07400.040.0016 Socket Cap Screw Flat M4-0.70 x 16 - Pack Of 100 | AB8NNU 26LF09 M07400.040.0016M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm16 mm1000 N/sq. mmRockwell C32-C39100€6.96
APPROVED VENDOR M07400.040.0020 Socket Cap Screw Flat M4-0.70 x 20 - Pack Of 100 | AB8NNV 26LF10 M07400.040.0020M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm20 mm1000 N/sq. mmRockwell C32-C39100€6.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERR LAKESIDE 31C150KFC Socket Head Cap Screw, 5/16 In - 18 Thread Size, Flat, 1 1/2 In Lg., 0.198 In Head Ht., 100 Pk
€74.19 /pack