Flat Shipping

Flat Shipping at €24.99 + VAT

KERR LAKESIDE 10F200KCS Socket Cap Screw Standard 10-32 x 2 - Pack Of 100 | AE4QQH 5MJF2

KERR LAKESIDE 10F200KCS Socket Head Cap Screw, 10-32 Thread Size, Socket, 2 In Lg., 0.19 In Head Ht., Steel, 100 Pk

Item: AE4QQH Model: 10F200KCSCross Ref: 5MJF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/32"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C38-C43
Head Dia.0.303" to 0.312"
Head Height0.19"
Head TypeSocket
Length2"
MaterialSteel
Min. Tensile Strength180000 psi
System Of MeasurementImperial
Temp. Range-20°F to +400°F
Thread DirectionRight Hand
Thread Length7/8"
Thread Size#10-32
Thread StylePartially Threaded
Thread TypeFine
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Display Qty100
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature400°F
Minimum Temperature-20°F
Minimum Thread Length7/8"
Screw Length2"
Tensile Strength180000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.747
Ship height (cm)3.81
Ship length (cm)16.51
Ship width (cm)7.62
HS code7318156040
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
KERR LAKESIDE 907266-PG Socket Cap Screw With Patch 7/16-20x1 - Pack Of 100 | AA4TRA 13D660 43F100KCS7/16"-20Fully Threaded3/8"0.656"0.437"1"180000 psiRockwell 39-45100€115.39
APPROVED VENDOR M07000.060.0008 Socket Cap Screw Standard M6-1x8 - Pack Of 100 | AA9WCU 1GEG5 M07000.060.0008M6 x 1Fully Threaded5 mm10 mm6 mm8 mm176000 psiRockwell C39-C44100€16.52
APPROVED VENDOR M07000.060.0014 Socket Cap Screw Standard M6-1x14 - Pack Of 100 | AA9WCV 1GEG6 M07000.060.0014M6 x 1Fully Threaded5 mm10 mm6 mm14 mm176000 psiRockwell C39-C44100€11.08
APPROVED VENDOR U07000.007.0018 Socket Cap Screw Standard 1-64 x 3/16 - Pack Of 100 | AB8LHQ 26KT24 U07000.007.0018#1-64Fully Threaded1/16"1/8"1/16"3/16"170000 psiRockwell C37-C45100€30.48
APPROVED VENDOR U07000.007.0025 Socket Cap Screw Standard 1-64 x 1/4 - Pack Of 100 | AB8LHR 26KT25 U07000.007.0025#1-64Fully Threaded1/16"1/8"1/16"1/4"170000 psiRockwell C37-C45100€32.76
APPROVED VENDOR U07000.007.0031 Socket Cap Screw Standard 1-64 x 5/16 - Pack Of 100 | AB8LHT 26KT26 U07000.007.0031#1-64Fully Threaded1/16"1/8"1/16"5/16"170000 psiRockwell C37-C45100€29.64
APPROVED VENDOR U07000.007.0037 Socket Cap Screw Standard 1-64 x 3/8 - Pack Of 100 | AB8LHU 26KT27 U07000.007.0037#1-64Fully Threaded1/16"1/8"1/16"3/8"170000 psiRockwell C37-C45100€31.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERR LAKESIDE 10F200KCS Socket Head Cap Screw, 10-32 Thread Size, Socket, 2 In Lg., 0.19 In Head Ht., Steel, 100 Pk
€51.10 /pack