KERN AND SOHN UFB 1.5T0.5M Pallet Balance | CE8MEU

KERN AND SOHN UFB 1.5T0.5M Pallet Balance, 1500Kg Max. Weighing, 500g Readability

Item: CE8MEU Model: UFB 1.5T0.5M
In Stock

Get it by Thursday, Jun 12

€1,144.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Scale
Battery Recharge Time12 hrs.
Calibration ClassIII
Calibration Value0.5 Kg
Digit Size52 mm
Display TypeLCD
Frequency0.833 Hz
Housing MaterialPlastic
Input Voltage100-240V
Linearity-1 Kg to +1 Kg
Max. Ambient Humidity95%
Max. Ambient Temp.40°C
Measuring UnitsKg
Min. Ambient Temp.-10°C
Minimum Weight10Kg
Platform Depth90 mm
Power SupplyPower Adapter
Rectangular Weighing Surface Size1190 mm x 840 mm
Reproducibility0.5 Kg
Settling Time2 sec.
Weighing Plate FinishPowder Coated
Weighing Plate MaterialSteel
Weighing Platform Dimensions1190 mm x 840 mm x 90 mm
Weighing Surface Depth840 mm
Weighing Surface Width1190 mm

Shipping Info:

Ship weight (kg) 81
Ship height (cm)30
Ship length (cm)87.5
Ship width (cm)140
Country of OriginCN

Product Variants

ProductModelLinearityReproducibilityMinimum WeightCalibration ValueWeighing Surface DepthWeighing Surface WidthMeasuring UnitsDisplay TypePrice
KERN AND SOHN UFB 600K200M Pallet Balance | CE8MEV UFB 600K200M-0.4 Kg to +0.4 Kg0.2 Kg4Kg0.2 Kg840 mm1190 mmKgLCD€1,144.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN UFB 1.5T0.5M Pallet Balance, 1500Kg Max. Weighing, 500g Readability
€1,144.90 /unit