KERN AND SOHN TB 2000-0.1F. Coating Thickness Gauge, Fe External | CE8MBZ

KERN AND SOHN TB 2000-0.1F Coating Thickness Gauge, 100 And 2000 um, 0.1 And 1 um Readability

Item: CE8MBZ Model: TB 2000-0.1F
In Stock

Get it by Tuesday, Jun 17

€262.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoating Thickness Gage
Battery Voltage1.5V
Case Width161 mm
Display TypeLCD
Housing Dimension161 mm x 69 mm x 32 mm
Housing Height32 mm
Housing Length69 mm
Max. Ambient Temp.40°C
Measuring Capacity100m, 2000m
Min. Ambient Temp.-10°C
Number Of Batteries4
Readability0.1, 1 M
UnitsInch, Micrometer

Shipping Info:

Ship weight (kg) 0.75
Ship height (cm)6.3
Ship length (cm)21.5
Ship width (cm)26.5
Country of OriginCN

Product Variants

ProductModelMax. Ambient Temp.Min. Ambient Temp.Measuring CapacityDisplay TypeHousing HeightHousing LengthCase WidthBattery VoltagePrice
KERN AND SOHN TB 1000-0.1F. Coating Thickness Gauge, Fe External | CE8MBU TB 1000-0.1F50°C0°C100m, 1000mLCD32 mm69 mm161 mm1.5V€290.94
KERN AND SOHN TB 1000-0.1FN. Coating Thickness Gauge, Fe/Nfe External | CE8MBV TB 1000-0.1FN50°C0°C100m, 1000mLCD32 mm69 mm161 mm1.5V€367.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN TB 2000-0.1F Coating Thickness Gauge, 100 And 2000 um, 0.1 And 1 um Readability
€262.65 /unit