KERN AND SOHN SFE 10K-3LNM Industrial Balance | CE8MAM

KERN AND SOHN SFE 10K-3LNM Industrial Balance, 15000g Max. Weighing, 5g Readability

Item: CE8MAM Model: SFE 10K-3LNM
In Stock

Get it by Thursday, Jun 12

€452.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Scale
Battery Recharge Time12 hrs.
Calibration ClassIII
Calibration Value5g
Digit Size22 mm
Display TypeLCD
Frequency50 Hz
Input Voltage220-240V AC
Linearity-5g to +5g
MaterialStainless Steel
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsKg
Min. Ambient Temp.-10°C
Minimum Weight100g
Platform Depth130 mm
Power SupplyPower Adapter
Rectangular Weighing Surface Size400 mm x 300 mm
Reproducibility5g
Settling Time2 sec.
Weighing Platform Dimensions400 mm x 300 mm x 130 mm
Weighing Surface Depth300 mm
Weighing Surface Width400 mm

Shipping Info:

Ship weight (kg) 11.2
Ship height (cm)22.5
Ship length (cm)47
Ship width (cm)80
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthLinearityPlatform DepthWeighing Platform DimensionsMinimum WeightReproducibilityRectangular Weighing Surface SizePrice
KERN AND SOHN SFE 100K-2LNM Industrial Balance | CE8MAJ SFE 100K-2LNM400 mm500 mm-0.05 Kg to +0.05 Kg140 mm500 mm x 400 mm x 140 mm1Kg0.05 Kg500 mm x 400 mm€525.31
KERN AND SOHN SFE 100K-2NM Industrial Balance | CE8MAK SFE 100K-2NM300 mm400 mm-0.05 Kg to +0.05 Kg130 mm400 mm x 300 mm x 130 mm1Kg0.05 Kg400 mm x 300 mm€468.73
KERN AND SOHN SFE 100K-2XLNM Industrial Balance | CE8MAL SFE 100K-2XLNM500 mm650 mm-0.05 Kg to +0.05 Kg140 mm650 mm x 500 mm x 140 mm1Kg0.05 Kg650 mm x 500 mm€751.59
KERN AND SOHN SFE 10K-3NM Industrial Balance | CE8MAN SFE 10K-3NM240 mm300 mm-5g to +5g110 mm300 mm x 240 mm x 110 mm100g5g300 mm x 240 mm€383.88
KERN AND SOHN SFE 300K-1LNM Industrial Balance | CE8MAP SFE 300K-1LNM500 mm650 mm-0.1 Kg to +0.1 Kg140 mm650 mm x 500 mm x 140 mm2Kg0.1 Kg650 mm x 500 mm€735.43
KERN AND SOHN SFE 30K-2NM Industrial Balance | CE8MAQ SFE 30K-2NM240 mm300 mm-0.01 Kg to +0.01 Kg110 mm300 mm x 240 mm x 110 mm0.2Kg0.01 Kg300 mm x 240 mm€396.00
KERN AND SOHN SFE 60K-2LNM Industrial Balance | CE8MAR SFE 60K-2LNM400 mm500 mm-0.02 Kg to +0.02 Kg140 mm500 mm x 400 mm x 140 mm0.4Kg0.02 Kg500 mm x 400 mm€541.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN SFE 10K-3LNM Industrial Balance, 15000g Max. Weighing, 5g Readability
€452.57 /unit