KERN AND SOHN RPB 3K3DHM Price Computing Balance, 1500 And 3000g Max. Weighing, 0.5 And 1g Readability | CJ7AFH

KERN AND SOHN RPB 3K3DHM Price Computing Balance, 1500 And 3000g Max. Weighing, 0.5 And 1g Readability

Item: CJ7AFH Model: RPB 3K3DHM
In Stock

Get it by Monday, Jun 16

€230.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrice Computing Balances
Battery Recharge Time12 hrs.
Calibration ClassIII
Calibration Value0.5g, 1g
Case Width313 mm
Digit Size15 mm
Display TypeLCD
Frequency50 Hz
Housing Dimension313 mm x 263 mm x 108 mm
Housing Height108 mm
Housing Length263 mm
Input Voltage220-240V AC
Linearity+/ 3, 6g
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsG
Min. Ambient Temp.-10°C
Minimum Weight10g
Power SupplyPower Adapter
Readability0.5g, 1g
Rectangular Weighing Surface Size204 mm x 263 mm
Reproducibility1g, 2g
Settling Time1 sec.
Weighing Capacity1500g, 3000g
Weighing Plate MaterialStainless Steel
Weighing Surface Depth263 mm
Weighing Surface Width204 mm

Shipping Info:

Ship weight (kg) 3.5
Ship height (cm)19
Ship length (cm)33.5
Ship width (cm)36.5
Country of OriginCN

Product Variants

ProductModelMeasuring UnitsLinearityReproducibilityMinimum WeightCalibration ValueWeighing Surface DepthWeighing Surface WidthWeighing CapacityPrice
KERN AND SOHN RPB 15K2DHM Price Computing Balance | CE8LYE RPB 15K2DHMG, KG+/ 0.006, 0.015Kg0.002 Kg, 0.005 Kg0.04Kg0.002 Kg, 0.005 Kg263 mm204 mm-€230.33
KERN AND SOHN RPB 15K2DM Price Computing Balance | CE8LYF RPB 15K2DMG, KG+/ 0.006, 0.015Kg0.002 Kg, 0.005 Kg0.04Kg0.002 Kg, 0.005 Kg263 mm204 mm-€214.16
KERN AND SOHN RPB 30K5DHM Price Computing Balance | CE8LYG RPB 30K5DHMG, KG+/ 0.015, 0.03Kg0.005 Kg, 0.01 Kg0.1Kg0.005 Kg, 0.01 Kg263 mm204 mm-€230.33
KERN AND SOHN RPB 30K5DM Price Computing Balance | CE8LYH RPB 30K5DMG, KG+/ 0.015, 0.03Kg0.005 Kg, 0.01 Kg0.1Kg0.005 Kg, 0.01 Kg263 mm204 mm-€214.16
KERN AND SOHN RPB 6K1DHM Price Computing Balance | CE8LYJ RPB 6K1DHMG, KG+/ 0.003, 0.006Kg0.001 Kg, 0.002 Kg0.02Kg0.001 Kg, 0.002 Kg263 mm204 mm-€230.33
KERN AND SOHN RPB 6K1DM Price Computing Balance | CE8LYK RPB 6K1DMG, KG+/ 0.003, 0.006Kg0.001 Kg, 0.002 Kg0.02Kg0.001 Kg, 0.002 Kg263 mm204 mm-€214.16
KERN AND SOHN RPB 3K3DM Price Computing Balance, 1500 And 3000g Max. Weighing, 0.5 And 1g Readability | CJ7AFJ RPB 3K3DMG+/ 3, 6g1g, 2g10g0.5g, 1g263 mm204 mm1500g, 3000g€214.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN RPB 3K3DHM Price Computing Balance, 1500 And 3000g Max. Weighing, 0.5 And 1g Readability
€230.33 /unit