KERN AND SOHN OCM 165 Fluorescence Microscope, Inverted, Trinocular | CE8LDG

KERN AND SOHN OCM 165 Inverted Fluorescence Microscope, Trinocular Tube Type, 10x, 20x, 40x Magnification

Item: CE8LDG Model: OCM 165
In Stock

Get it by Tuesday, Jun 17

€7,418.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluorescence Microscope
Diameter22 mm
Field Of ViewHigh Wide Field
Illuminance Reflected Light100 W
Illuminance Transmitted Light30 W
Illumination Type Incident LightHBO
Illumination Type Transmitted LightHalogen
Input Voltage100-240V
Magnification10x, 20x, 40x
Optical SystemInfinity
Power SupplyBuilt In Power Supply

Shipping Info:

Ship weight (kg) 27
Ship height (cm)33
Ship length (cm)59
Ship width (cm)105
Country of OriginCN

Product Variants

ProductModelPower SupplyInput VoltageOptical SystemDiameterTube TypeIlluminance Transmitted LightIllumination Type Transmitted LightIlluminance Reflected LightPrice
KERN AND SOHN OCM 166 Inverted Fluorescence Microscope, Trinocular Tube Type, 10x, 20x, 40x Magnification | CJ7AFB OCM 166Built In Power Supply100-240VInfinity22 mmTrinocular30 WHalogen100 W€8,720.08
KERN AND SOHN OCM 167 Inverted Fluorescence Microscope, Trinocular Tube Type, 10x, 20x, 40x Magnification | CJ7AFC OCM 167Power Adapter100-240V ACInfinity22 mmTrinocular---€7,418.94
KERN AND SOHN OCM 168 Inverted Fluorescence Microscope, Trinocular Tube Type, 10x, 20x, 40x Magnification | CJ7AFD OCM 168Built In Power Supply100-240VInfinity22 mmTrinocular---€8,720.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN OCM 165 Inverted Fluorescence Microscope, Trinocular Tube Type, 10x, 20x, 40x Magnification
€7,418.94 /unit