KERN AND SOHN OBB-A1404 Eyepiece, HWF Field Width, 10x /20mm Dia. | CE8KWU

KERN AND SOHN OBB-A1404 Eyepiece, 23.2 And 20mm Diameter, 10x Magnification

Item: CE8KWU Model: OBB-A1404
In Stock

Get it by Friday, Jun 13

€84.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyepiece
Magnification10x

Shipping Info:

Ship weight (kg) 0.0992
Ship height (cm)4.5
Ship length (cm)6.5
Ship width (cm)8.5
Country of OriginCN

Product Variants

ProductModelMagnificationDiameterPrice
KERN AND SOHN OBB-A1347 Eyepiece, WF Field Width, 10x /18mm Dia. | CE8KVG OBB-A134710x-€36.37
KERN AND SOHN OBB-A1348 Eyepiece, HWF Field Width, 10x /18mm Dia. | CE8KVH OBB-A134810x-€36.37
KERN AND SOHN OBB-A1349 Eyepiece, HWF Field Width, 10X /  18mm Dia. | CE8KVJ OBB-A134910x-€52.53
KERN AND SOHN OBB-A1350 Eyepiece, WF Field Width, 10x /18mm Dia. | CE8KVK OBB-A135010x18 mm€80.82
KERN AND SOHN OBB-A1351 Eyepiece, WF Field Width, 10x /20mm Dia. | CE8KVL OBB-A135110x-€76.78
KERN AND SOHN OBB-A1352 Eyepiece, WF Field Width, 10x /20mm Dia. | CE8KVM OBB-A135210x-€125.27
KERN AND SOHN OBB-A1353 Eyepiece, WF Field Width, 12,5x /14mm Dia. | CE8KVN OBB-A135312.5x-€68.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN OBB-A1404 Eyepiece, 23.2 And 20mm Diameter, 10x Magnification
€84.86 /unit