KERN AND SOHN MBC-A01 Height Meter | CE8KLZ

KERN AND SOHN MBC-A01 Mechanical Height Rod, 1mm Readability

Item: CE8KLZ Model: MBC-A01
In Stock

Get it by Friday, Jun 13

€126.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Height Rod
Case Width900 mm
Housing Dimension900 mm x 465 mm x 180 mm
Housing Height180 mm
Housing Length465 mm
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Min. Ambient Temp.0°C
Readability1 mm

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)14
Ship length (cm)89
Ship width (cm)18
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN MBC-A01 Mechanical Height Rod, 1mm Readability
€126.88 /unit