KERN AND SOHN HFA 3T-3 Crane Balance | CE8JWW

KERN AND SOHN HFA 3T-3 Crane Balance, 3000Kg Max. Weighing, 1000g Readability

Item: CE8JWW Model: HFA 3T-3
In Stock

Get it by Tuesday, Jun 17

€677.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrane Balance
Battery Backup40 hrs.
Battery Recharge Time12 hrs.
Case Width90 mm
Digit Size23 mm
Display TypeLCD
Housing Dimension90 mm x 61 mm x 255 mm
Housing Height255 mm
Housing Length61 mm
Linearity-2 Kg to +2 Kg
Max. Ambient Humidity80%
Max. Ambient Temp.35°C
Min. Ambient Temp.5°C
Power SupplyPower Adapter
Readability1000g
Reproducibility1 Kg
Settling Time2 sec.
Weighing Capacity3000 Kg

Shipping Info:

Ship weight (kg) 2.75
Ship height (cm)12.5
Ship length (cm)31.5
Ship width (cm)38.5
Country of OriginCN

Product Variants

ProductModelWeighing CapacityReadabilityLinearityReproducibilityHousing HeightHousing LengthHousing DimensionDigit SizePrice
KERN AND SOHN HFA 10T-3 Crane Balance | CE8JWU HFA 10T-310000 Kg5000g-10 Kg to +10 Kg5 Kg275 mm71.6 mm90 mm x 71.6 mm x 275 mm23 mm€1,181.53
KERN AND SOHN HFA 1T-4 Crane Balance | CE8JWV HFA 1T-41000 Kg500g-1 Kg to +1 Kg0.5 Kg255 mm55 mm90 mm x 55 mm x 255 mm23 mm€622.82
KERN AND SOHN HFA 5T-3 Crane Balance | CE8JWX HFA 5T-35000 Kg2000g-4 Kg to +4 Kg2 Kg255 mm61 mm90 mm x 61 mm x 255 mm23 mm€751.05
KERN AND SOHN HFA 600K-1 Crane Balance | CE8JWY HFA 600K-1600 Kg200g-0.6 Kg to +0.6 Kg0.2 Kg255 mm55 mm90 mm x 55 mm x 255 mm23 mm€622.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN HFA 3T-3 Crane Balance, 3000Kg Max. Weighing, 1000g Readability
€677.78 /unit