KERN AND SOHN EOC 30K-4S Industrial Balance | CE8JKN

KERN AND SOHN EOC 30K-4S Industrial Balance, 15 And 35Kg Max. Weighing, 0.5 And 1g Readability

Item: CE8JKN Model: EOC 30K-4S
In Stock

Get it by Tuesday, Jun 17

€274.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Scale
Battery Backup100 hrs.
Battery Recharge Time3 hrs.
Digit Size25 mm
Display TypeLCD
Housing MaterialPlastic
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Max. Current0.4A
Min. Ambient Temp.-10°C
Platform Depth110 mm
Power SupplyPower Adapter
Rectangular Weighing Surface Size300 mm x 300 mm
Settling Time2 sec.
Smallest Part Weight For Piece Counting (normal)10g
Weighing Capacity15 Kg, 35 Kg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions300 mm x 300 mm x 110 mm
Weighing Surface Depth300 mm
Weighing Surface Width300 mm

Shipping Info:

Ship weight (kg) 7.5
Ship height (cm)15
Ship length (cm)49
Ship width (cm)88
Country of OriginCN

Product Variants

ProductModelWeighing CapacitySmallest Part Weight For Piece Counting (normal)Platform DepthWeighing Platform DimensionsPlatform WidthPlatform HeightReadabilityLinearityPrice
KERN AND SOHN EOC 100K-2 Industrial Balance | CE8JJV EOC 100K-260 Kg, 150 Kg50g110 mm300 mm x 300 mm x 110 mm300 mm300 mm--€274.78
KERN AND SOHN EOC 100K-2A Industrial Balance | CE8JJW EOC 100K-2A-50g120 mm500 mm x 400 mm x 120 mm500 mm400 mm10g-0.03 Kg to +0.03 Kg€323.27
KERN AND SOHN EOC 100K-2L Industrial Balance | CE8JJX EOC 100K-2L60 Kg, 150 Kg50g120 mm500 mm x 400 mm x 120 mm500 mm400 mm--€307.10
KERN AND SOHN EOC 100K-2XL Industrial Balance | CE8JJY EOC 100K-2XL60 Kg, 150 Kg50g150 mm600 mm x 500 mm x 150 mm600 mm500 mm--€468.73
KERN AND SOHN EOC 100K-2XXL Industrial Balance | CE8JJZ EOC 100K-2XXL60 Kg, 150 Kg100g60 mm950 mm x 500 mm x 60 mm950 mm500 mm--€484.90
KERN AND SOHN EOC 100K-3 Industrial Balance | CE8JKA EOC 100K-360 Kg, 150 Kg50g110 mm300 mm x 300 mm x 110 mm300 mm300 mm--€274.78
KERN AND SOHN EOC 100K-3L Industrial Balance | CE8JKB EOC 100K-3L60 Kg, 150 Kg50g120 mm500 mm x 400 mm x 120 mm500 mm400 mm--€355.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN EOC 30K-4S Industrial Balance, 15 And 35Kg Max. Weighing, 0.5 And 1g Readability
€274.78 /unit