Flat Shipping

Flat Shipping at €24.99 + VAT

AB A 60360 Cleanout Plug Los Angeles Style 2 In | AC7MGH 38R075

AB&A 60360 Cleanout Plug Los Angeles Style 2 In

Item: AC7MGH Model: 60360Cross Ref: 38R075
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanout Plug
Color/finishBrass
ConnectionThreaded
Length2"
MaterialBrass
Pipe Dia.2"
TypeLos Angeles Style
ColorBrass
Installation TypeScrew-In
Overall Diameter2"
Overall Height2"
ShapeRound

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.52
Ship length (cm)5.84
Ship width (cm)5.84
HS code7419995010
Country of OriginUS

Product Variants

ProductModelPipe Dia.TypeMaterialConnectionColor/finishPrice
AB A 60361 Cleanout Plug Los Angeles Style 1-1/2 In | AC7MGG 38R074 603611 1/2"Los Angeles StyleBrassThreadedBrass€24.58
AB A 60362 Cleanout Plug Los Angeles Style 2-1/2 In | AC7MGJ 38R076 603622 1/2"Los Angeles StyleBrassThreadedBrass€37.39
AB A 60363 Cleanout Plug Los Angeles Style 3 In | AC7MGK 38R077 603633"Los Angeles StyleBrassThreadedBrass€43.84
AB A 60364 Cleanout Plug Los Angeles Style 3-1/2 In | AC7MGL 38R078 603643 1/2"Los Angeles StyleBrassThreadedBrass€47.56
AB A 60365 Cleanout Plug Los Angeles Style 4 In | AC7MGM 38R079 603654"Los Angeles StyleBrassThreadedBrass€68.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AB&A 60360 Cleanout Plug Los Angeles Style 2 In
€38.39 /unit