Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE F51 C-KWY FLAIR 619 Medium Duty Lever Lockset Flair Entry | AC7BGH 36Z228

SCHLAGE F51 C-KWY FLAIR 619 Medium Duty Lever Lockset Flair Entry

Item: AC7BGH Model: F51 C-KWY FLAIR 619Cross Ref: 36Z228
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/8", 2 3/4"
FinishSatin Nickel
FunctionEntrance Lock , Entry
Handle MaterialBrass, Steel, Zinc
Key MaterialNickel Silver
KeyingKeyed Different
Keyway TypeC
Location TypeResidential
Lockset Performance StrengthLight Duty
MaterialNickel
Number Of Keys2
Pins5
Required Door Thickness1 3/8" to 2"
Strike TypeSquare Corner
StyleFlair
Ada CompliantNo
Ansi GradeGrade 2
Ansi Lockset FunctionEntrance
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FeaturesLock And Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt From Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
IncludesKeys
Key TypeKeyed Different
Knob/handle MaterialBrass, Steel, Zinc
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF81
Lockset Handle TypeLever
Lockset StyleFlair
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins5
Performance Duty Rating3
StandardsANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL LISTED
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)14.22
Ship length (cm)24.89
Ship width (cm)15.75
HS code8301406030
Country of OriginMX

Product Variants

ProductModelStyleFinishKeyingFunctionMaterialStrike Dim.BacksetKeyway TypePrice
SCHLAGE F10 ELAN 605 Medium Duty Lever Lockset Elan Passage | AC7BFF 36Z180 F10 ELAN 605ElanPolishKeyed DifferentPassageBrass1 5/8" x 2 1/4"2 3/8", 2 3/4"C€69.07
SCHLAGE F10 ELAN 626 Medium Duty Lever Lockset Elan Passage | AC7BFG 36Z181 F10 ELAN 626ElanSatin ChromeUnkeyedPassage--2 3/8", 2 3/4"C€80.17
SCHLAGE F10 FLAIR 605 Medium Duty Lever Lockset Flair Passage | AC7BFH 36Z182 F10 FLAIR 605FlairPolishKeyed DifferentPassageBrass-2 3/8", 2 3/4"C€68.53
SCHLAGE F10 FLAIR 626 Medium Duty Lever Lockset Flair Passage | AC7BFK 36Z184 F10 FLAIR 626FlairSatin ChromeKeyed DifferentPassage--2 3/8", 2 3/4"C€79.00
SCHLAGE F40 ELAN 605 Medium Duty Lever Lockset Elan Privacy | AC7BFT 36Z203 F40 ELAN 605ElanPolishKeyed DifferentPrivacyBrass-2 3/8", 2 3/4"C€72.61
SCHLAGE F40 ELAN 626 Medium Duty Lever Lockset Elan Privacy | AC7BFU 36Z204 F40 ELAN 626ElanSatin ChromeUnkeyedPrivacy--2 3/8", 2 3/4"C€82.68
SCHLAGE F40 FLAIR 605 Medium Duty Lever Lockset Flair Privacy | AC7BFV 36Z205 F40 FLAIR 605FlairPolishKeyed DifferentPrivacyBrass-2 3/8", 2 3/4"C€72.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F51 C-KWY FLAIR 619 Medium Duty Lever Lockset Flair Entry
€192.32 /unit