KERN AND SOHN CP 15-3P1 Load Cell, Single Point | CE8HYA

KERN AND SOHN CP 15-3P1 Load Cell, 15Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range

Item: CE8HYA Model: CP 15-3P1
In Stock

Get it by Thursday, Jun 12

€48.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Cell
Max. Ambient Temp.65°C
Min. Ambient Temp.-35°C
Nominal Weight15 Kg
Platform Height350 mm
Platform Width250 mm
Weighing Capacity15 Kg
Weighing Platform Dimensions250 mm x 350 mm x 0 mm

Shipping Info:

Ship weight (kg) 0.217
Ship height (cm)4.5
Ship length (cm)9.5
Ship width (cm)16
Country of OriginCN

Product Variants

ProductModelWeighing CapacityNominal WeightPlatform HeightPlatform WidthWeighing Platform DimensionsSensitivityMaterialFinishPrice
KERN AND SOHN CP 10-3P1 Load Cell, Single Point | CE8HXX CP 10-3P110 Kg10 Kg350 mm250 mm250 mm x 350 mm x 0 mm---€48.49
KERN AND SOHN CP 20-3P1 Load Cell, Single Point | CE8HYD CP 20-3P120 Kg20 Kg350 mm250 mm250 mm x 350 mm x 0 mm---€48.49
KERN AND SOHN CP 30-3P1 Load Cell, Single Point | CE8HYJ CP 30-3P130 Kg30 Kg350 mm250 mm250 mm x 350 mm x 0 mm---€48.49
KERN AND SOHN CP 3-3P1 Load Cell, Single Point | CE8HYK CP 3-3P13 Kg3 Kg350 mm250 mm250 mm x 350 mm x 0 mm2 mv/vAluminumAnodized€48.49
KERN AND SOHN CP 35-3P1 Load Cell, Single Point | CE8HYL CP 35-3P135 Kg35 Kg350 mm250 mm250 mm x 350 mm x 0 mm---€48.49
KERN AND SOHN CP 40-3P1 Load Cell, Single Point | CE8HYP CP 40-3P140 Kg40 Kg350 mm250 mm250 mm x 350 mm x 0 mm---€48.49
KERN AND SOHN CP 50-3P1 Load Cell, Single Point | CE8HYT CP 50-3P150 Kg50 Kg350 mm250 mm250 mm x 350 mm x 0 mm---€48.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CP 15-3P1 Load Cell, 15Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range
€48.49 /unit