Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 17714-1-128 Nylon CollaPSIble Traffic Cone, 28 Inch Size H, Day or Low Speed Roadway 40 MPH | CQ7QWV

GRAINGER 17714-1-128 Nylon CollaPSIble Traffic Cone, 28 Inch Size H, Day or Low Speed Roadway 40 MPH

Item: CQ7QWV Model: 17714-1-128Cross Ref: 758L32
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTraffic Cone
Base ColorBlack
Base Length12 1/2"
Base Width12 1/2"
CollapsibleYes
Cone ColorOrange
Cone Height28"
Cone MaterialNylon
Cone StyleStandard
Cone Weight5 lbs.
FeaturesBlack Base And Collapsible
Includes Reflective StripingYes
LegendBlank
Meets Mutcd RequirementsYes
Number Of Reflective Stripes1
Recessed CollarNo
Reflective GradeEngineer
Height Of Reflective Stripe(1) 6", 4"
Meets Nchrp 350 Testing CriteriaYes
Product TypeCollapsible Traffic Cones
StandardsMUTCD, NCHRP-350

Shipping Info:

Ship weight (kg) 2.025

Product Variants

ProductModelCone HeightCone StyleCone ColorCone WeightIncludes Reflective StripingBase ColorCollapsibleCone MaterialPrice
GRAINGER CA.3 Cone Adapter, Blank, 1/8 Inch Ht, 10 1/2 Inch Lg, Black, Iron, 3 1/8 Inch Width | CQ7QWT CA.3--------€14.65
GRAINGER 03-500-CCG Portable Cone Cart, Black, 47 Inch Height, 24 1/2 Inch Width, Wheel Cart, Steel | CQ7QWW 03-500-CCG--------€265.21
GRAINGER RS90070CT Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXM RS90070CT36"StandardOrange15 lbs.NoBlackNoPVC€58.27
GRAINGER RS90045CT Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXN RS90045CT36"StandardOrange10 lbs.NoBlackNoPVC€41.30
GRAINGER RS70032S Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXP RS70032S28"SlimOrange7 lbs.NoBlackNoPVC€30.88
GRAINGER RS70025C Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXQ RS70025C28"StandardOrange5 lbs.NoBlackNoPVC€27.90
GRAINGER RS70045S Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXR RS70045S28"SlimOrange10 lbs.NoBlackNoPVC€38.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 17714-1-128 Nylon CollaPSIble Traffic Cone, 28 Inch Size H, Day or Low Speed Roadway 40 MPH
€67.32 /unit