KERN AND SOHN CFS 300-3 Counting Scale | CE8HUT

KERN AND SOHN CFS 300-3 Counting Balance, 300g Max. Weighing, 0.001g Readability

Item: CE8HUT Model: CFS 300-3
In Stock

Get it by Thursday, Jun 12

€412.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounting Scale
Battery Recharge Time14 hrs.
Case Width315 mm
Digit Size20 mm
Display TypeLCD
Housing Dimension315 mm x 350 mm x 180 mm
Housing Height180 mm
Housing Length350 mm
Linearity-0.004g to +0.004g
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsG
Min. Ambient Temp.0°C
Power SupplyPower Adapter
Readability0.001g
Reproducibility0.002g
Settling Time2 sec.
Smallest Part Weight For Piece Counting (normal)50 mg
Weighing Capacity0.3 Kg
Weighing Plate MaterialStainless Steel
Weighing Surface Diameter80 mm

Shipping Info:

Ship weight (kg) 5.5
Ship height (cm)22.5
Ship length (cm)54.5
Ship width (cm)63
Country of OriginCN

Product Variants

ProductModelWeighing CapacityWeighing Surface DepthWeighing Surface WidthLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Housing HeightHousing DimensionPrice
KERN AND SOHN CFS 15K0.2 Counting Scale | CE8HUR CFS 15K0.215 Kg225 mm295 mm-0.0004 Kg to +0.0004 Kg0 Kg2g180 mm315 mm x 350 mm x 180 mm€274.78
KERN AND SOHN CFS 30K0.5 Counting Balance | CE8HUU CFS 30K0.530 Kg225 mm295 mm-0.001 Kg to +0.001 Kg0.001 Kg5g180 mm315 mm x 350 mm x 180 mm€274.78
KERN AND SOHN CFS 3K-5 Counting Scale | CE8HUV CFS 3K-53 Kg225 mm295 mm-0.1g to +0.1g0.03g500 mg180 mm315 mm x 350 mm x 180 mm€319.22
KERN AND SOHN CFS 50K-3 Counting Scale | CE8HUW CFS 50K-350 Kg240 mm370 mm-0.002 Kg to +0.002 Kg0.001 Kg10g130 mm375 mm x 350 mm x 130 mm€319.22
KERN AND SOHN CFS 6K0.1 Counting Scale | CE8HUX CFS 6K0.16 Kg225 mm295 mm-0.0002 Kg to +0.0002 Kg0 Kg1g180 mm315 mm x 350 mm x 180 mm€274.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CFS 300-3 Counting Balance, 300g Max. Weighing, 0.001g Readability
€412.16 /unit