KERN AND SOHN 440-45N Precision Balance | CE8GKY

KERN AND SOHN 440-45N Compact Laboratory Balance, 1000g Max. Weighing, 0.1g Readability

Item: CE8GKY Model: 440-45N
In Stock

Get it by Tuesday, Jun 17

€221.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Backup20 hrs.
Battery Recharge Time10 hrs.
Battery Voltage9V DC
Case Width165 mm
Digit Size15 mm
Display TypeLCD
Frequency0.833 Hz
Housing Dimension165 mm x 230 mm x 80 mm
Housing Height80 mm
Housing Length230 mm
Input Voltage100-240V AC
Linearity-0.2g to +0.2g
Max. Ambient Humidity80%
Max. Ambient Temp.35°C
Max. Current0.5A
Measuring UnitsDWT, G, KG, LB, MO, OZ, OZT, TL HK, TL TW, TOL
Min. Ambient Temp.5°C
Rectangular Weighing Surface Size130 mm x 130 mm
Reproducibility0.1g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)200 mg
Smallest Part Weight For Piece Counting (normal)2g
Weighing Plate MaterialStainless Steel
Weighing Surface Depth130 mm
Weighing Surface Width130 mm

Shipping Info:

Ship weight (kg) 1.1907
Ship height (cm)17
Ship length (cm)13
Ship width (cm)13
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthSettling TimeWeighing Plate MaterialLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Housing HeightPrice
KERN AND SOHN 440-21A Precision Balance | CE8GKQ 440-21A--3 sec.Plastic-0.003g to +0.003g0.001g20 mg80 mm€307.10
KERN AND SOHN 440-33N Precision Balance | CE8GKT 440-33N--3 sec.Stainless Steel-0.02g to +0.02g0.01g200 mg82 mm€242.45
KERN AND SOHN 440-35A Precision Balance | CE8GKU 440-35A--3 sec.Stainless Steel-0.03g to +0.03g0.01g200 mg80 mm€307.10
KERN AND SOHN 440-35N Precision Balance | CE8GKV 440-35N--3 sec.Stainless Steel-0.03g to +0.03g0.01g200 mg80 mm€282.86
KERN AND SOHN 440-43N Precision Balance | CE8GKW 440-43N130 mm130 mm3 sec.Stainless Steel-0.2g to +0.2g0.1g2g75 mm€177.80
KERN AND SOHN 440-47N Precision Balance | CE8GKZ 440-47N130 mm130 mm3 sec.Stainless Steel-0.2g to +0.2g0.1g2g74 mm€242.45
KERN AND SOHN 440-49A Precision Balance | CE8GLA 440-49A170 mm150 mm3 sec.Stainless Steel-0.3g to +0.3g0.1g2g80 mm€307.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 440-45N Compact Laboratory Balance, 1000g Max. Weighing, 0.1g Readability
€221.18 /unit