Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 11001562 Screw Machine Drill Bit Length 5/32in. | AH9QTD 41AC61

CJT KOOLCARB 11001562 Screw Machine Drill Bit Length 5/32in.

Item: AH9QTD Model: 11001562Cross Ref: 41AC61
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Decimal Equivalent0.156"
Dimension TypeFractional Inch
Drill Bit Size0.156"
FinishUncoated
Flute Length1"
GradeGeneral Purpose
Overall Length52 mm
Point Angle118°
Point TypeCam Relieved
Shank Dia.0.156"
Cutting DirectionRight Hand
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeCam Relieved Point
Drill Diameter Tolerance0"/-0.001"
Drill Length ClassScrew Machine Length
Drill Point Length1.19 mm
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide Tipped
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Number Of Flutes2
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, N
Shank Diameter5/32"
Shank Length1 1/16"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizes IncludedCutting DirectionPrice
CJT KOOLCARB 11001250 Screw Machine Drill Bit Length 1/8in. | AH9QTA 41AC58 110012501/8"1/8"22 mm1/8"48 mmFractional Inch--€18.46
CJT KOOLCARB 11001406 Screw Machine Drill Bit Length 9/64in. | AH9QTC 41AC60 110014060.141"0.141"1"0.141"52 mmFractional Inch--€16.34
CJT KOOLCARB 11003438 Screw Machine Drill Bit Length 11/32in | AH9QUP 41AC94 110034380.344"0.344"1.688"0.344"3"Fractional Inch--€27.63
CJT KOOLCARB 11003594 Screw Machine Drill Bit Length 23/64in | AH9QUR 41AC96 110035940.359"0.359"1.812"0.359"3 1/8"Fractional Inch--€29.17
CJT KOOLCARB 11003680 Screw Machine Drill Bit Length 9.35mm | AH9QUT 41AC97 11003680U0.368"1.812"0.368"3 1/8"LetterU-€35.28
CJT KOOLCARB 11004724 Screw Machine Drill Bit Length 12.00mm | AH9QVJ 41AD13 1100472412 mm0.472"54 mm12 mm92 mmMetric--€44.11
CJT KOOLCARB 11004844 Screw Machine Drill Bit Length 31/64in. | AH9QVK 41AD14 110048440.484"0.484"2 1/4"0.484"3 3/4"Fractional Inch--€35.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 11001562 Screw Machine Drill Bit Length 5/32in.