KERN AND SOHN 356-78 Test Weight, 20Kg, Lacquered Cast Iron | CJ7ABR

KERN AND SOHN 356-78 Test Weight, 20Kg, Lacquered Cast Iron

Item: CJ7ABR Model: 356-78
In Stock

Get it by Friday, Jun 13

€163.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Weight
Nominal Value20 Kg
Oiml ClassM2
Tolerance3g

Shipping Info:

Ship weight (kg) 20
Ship height (cm)13.9
Ship length (cm)11.5
Ship width (cm)23
Country of OriginCN

Product Variants

ProductModelTolerancePrice
KERN AND SOHN 356-86 M2, 5kg, Test Weight | CE8GHN 356-86800 mg€65.95
KERN AND SOHN 356-87 M2, 10kg, Test Weight | CE8GHP 356-871.6g€114.49
KERN AND SOHN 356-88 M2, 20kg, Test Weight | CE8GHQ 356-883g€215.24
KERN AND SOHN 356-89 M2, 50kg, Test Weight | CE8GHR 356-898g€485.44
KERN AND SOHN 356-76 Test Weight, 5Kg, Lacquered Cast Iron | CJ7ABP 356-76800 mg€55.87
KERN AND SOHN 356-77 Test Weight, 10Kg, Lacquered Cast Iron | CJ7ABQ 356-771.6g€88.84
KERN AND SOHN 356-79 Test Weight, 50Kg, Lacquered Cast Iron | CJ7ABT 356-798g€416.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 356-78 Test Weight, 20Kg, Lacquered Cast Iron
€163.95 /unit